Sekisei 5 index length

Sebelum PPN:
Rp69.900
Spesifikasi
ColorCobalt blue
Dimensions, Height x Width (mm)314.5x220
Folder Thickness (mm)(Maximum) 20
Number of Storage (sheets)(Appropriate) about 80
SizeA4
Width (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Just throw in scattered documents!
Easy to organize in one folder!
Documents can be taken in and out while in the bag.
It also fits in a school bag that supports A4 clear files.
The vertical type makes it easy to put in and take out prints.
With an index sticker that is convenient for sorting.
Feature
Specification
5 partitions, 6 pockets, with index sticker

Ulasan Produk

Tidak ada ulasan

Halaman Terkait