HP (Hewlett-Packard Japan) 4G1iR16 5120U/AF/15/1P/B (Laptop)

Sebelum PPN:
Rp35.999.900
Spesifikasi
ChipsetBuilt-in processor
KeyboardKey pitch: 19 x 19 mm, key stroke: 1.5 mm, JIS standard compliant/OADG compliant layout, numeric keypad
Mass of Main Unit (g)Approximately 1750~
Maximum Power Consumption (W)45
Pointing DeviceClickpad (supports multi-touch gestures)
Power SupplyHP 45W USB Type-C Adapter (Operating voltage: 100-240 VAC (power cord is 100VAC), Operating frequency: 47-63 Hz)
Resolution1920 x 1200 dots
USBUSB Type-A 5Gbps signaling rate (Powered)x1,USB Type-A 5Gbps signaling rate (Powered)x1,USB Type-C 20Gbps signaling rate (USB Power Delivery3.0,DisplayPort 1.4) x2
Wired LANLAN 1000BASE-T/100BASE-TX/10BASE-T compatible
speakerBuilt-in stereo speakers, built-in dual array microphones

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1920 x 1200 dots / Wired LAN: 1000BASE-T / Wireless LAN: Wi-Fi 6E / Approximately 1.75 kg
Feature
Specification
*Memory slots (empty/total): 1 slot/2 slots*Main memory (max): 32GB*Radio Law notes: Not applicable to main unit, Wireless LAN module compatible, Bluetooth module compatible*Radio Law: Compliant*Memory type: SO-DIMM DDR5-5600*Storage capacity: 512GB*International Energy Star: Registered*Hardware security: Security chip: TPM 2.0 compliant, Fingerprint authentication sensor: Built-in in palm rest*PC Green Label: Compliant*VCCI: Compliant*Main memory (standard): 16GB*Other software: HP Support Assistant, etc.*CPU details: Intel Core 5 120U processor (10 cores, 12MB cache, up to 5.0 GHz)*External display output: HDMI 2.1 port*Processor technology: 14th generation*Electrical Appliance and Material Safety Law (notes): CompliantAccessories: AC adapter, power cord set, lithium-ion polymer battery*Telecommunications Business Law notes: Not subject to regulations*Touch panel: Not included*Storage type: M.2 SSD (PCIe NVMe) * Display size: 16 inches * Display details: 16-inch wide (16:10) WUXGA LCD display (non-glossy, 1920 x 1200 dots, 300 cd/m2, UWVA), LED backlight * Battery: Lithium-ion polymer battery (3 cells, 48 Whr, high durability (1000 recharges, long life)) * Temperature and humidity conditions, maximum operating altitude: (Operating): Temperature 0 to 35°C, relative humidity 10 to 90% (but no condensation). (Non-operating): Temperature -20 to 60°C, relative humidity 5 to 95% (but no condensation). *Accessories: HP 45W USB Type-C adapter, power cord, warranty, etc. *Electrical Appliance and Material Safety Act (accessories, etc.): Compliant/Exception approved *Graphics controller: Intel Graphics (built into processor) *Other interfaces: Combo stereo headphone/microphone jack x 1, network port (RJ45) x 1 *J-Moss: Compatible *Installed OS details: Windows 11 Pro (Japanese) *Energy consumption efficiency: To be measured *Main unit size (H x W x D): Approximately 20.9 x 359.4 x 251.0 (thickest part 19.9, 10.9 (front) / 17.0 (rear) (excluding protrusions)) mm *Notes: This system comes with a Windows 11 software license.

Ulasan Produk

Tidak ada ulasan