HP (Hewlett-Packard Japan) 4G1iR16 5120U/AF/12/1POH4/B (Laptop)
#Grup produk P113273171
Spesifikasi
| Chipset | Built-in processor |
|---|---|
| Keyboard | Key pitch: 19 x 19 mm, key stroke: 1.5 mm, JIS standard compliant/OADG compliant layout, numeric keypad |
| Mass of Main Unit (g) | Approximately 1750~ |
| Maximum Power Consumption (W) | 45 |
| Pointing Device | Clickpad (supports multi-touch gestures) |
| Power Supply | HP 45W USB Type-C Adapter (Operating voltage: 100-240 VAC (power cord is 100VAC), Operating frequency: 47-63 Hz) |
| Resolution | 1920 x 1200 dots |
| USB | USB Type-A 5Gbps signaling rate (Powered)x1,USB Type-A 5Gbps signaling rate (Powered)x1,USB Type-C 20Gbps signaling rate (USB Power Delivery3.0,DisplayPort 1.4) x2 |
| Wired LAN | LAN 1000BASE-T/100BASE-TX/10BASE-T compatible |
| speaker | Built-in stereo speakers, built-in dual array microphones |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1920 x 1200 dots / Wired LAN: 1000BASE-T / Wireless LAN: Wi-Fi 6E / Approximately 1.75 kg
Feature
Specification*Note: This system comes with a Windows 11 software license. *Memory type: SO-DIMM DDR5-5600 *Other interfaces: 1 combo stereo headphone/microphone jack, 1 network port (RJ45) *Temperature and humidity conditions, maximum operating altitude: (Operating): Temperature 0 to 35°C, relative humidity 10 to 90% (non-condensing). (Non-operating): Temperature -20 to 60°C, relative humidity 5 to 95% (non-condensing). *CPU details: Intel Core 5 120U processor (10 cores, 12MB cache, up to 5.0 GHz)*VCCI: Compliant*Processor technology: 14th generation*Radio Law: Compliant*J-Moss: Compliant*Battery: Lithium-ion polymer battery (3 cells, 48WHr, high durability (1000 recharges, long life))*Electrical Appliance and Material Safety Act (notes): CompliantAccessories: AC adapter, power cord set, lithium-ion polymer battery*Energy consumption efficiency: Under measurement*PC Green Label: Compliant*Telecommunications Business Act notes: Not subject to regulations*Main memory (maximum): 32GB*Electrical Appliance and Material Safety Act (accessories, etc.): Compliant/Exception approved*Storage capacity: 256GB*Installed OS details: Windows 11 Pro (Japanese) * Body size (H x W x D): Approximately 20.9 x 359.4 x 251.0 mm (thickest part 19.9, 10.9 (front) / 17.0 (rear) (excluding protrusions)) * Display size: 16 inches * International Energy Star: Registered * Hardware security: Security chip: TPM 2.0 compliant, fingerprint authentication sensor: built into the palm rest * External display output: HDMI 2.1 port * Storage type: M.2 SSD (PCIe NVMe) * Touch panel: Not included * Main memory (standard): 16 GB * Memory slots (empty / all): 1 slot / 2 slots * Other software: HP Support Assistant, etc. * Accessories: HP 45W USB Type-C Adapter, power cord, warranty card, etc. Display details: 16-inch wide (16:10) WUXGA LCD display (non-glossy, 1920 x 1200 dots, 300 cd/m2, UWVA), LED backlight Graphics controller: Intel Graphics (built-in processor) Radio wave law notes: Not applicable to the main unit, wireless LAN module compatible, BT module compatible
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%204G1iR16%205120U%2FAF%2F12%2F1POH4%2FB%20(Laptop)/4rP113273171-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
