HP (Hewlett-Packard Japan) 4G1iR16 5120U/AF/12/1P/B (Laptop)

Sebelum PPN:
Rp35.999.900
Spesifikasi
ChipsetBuilt-in processor
KeyboardKey pitch: 19 x 19 mm, key stroke: 1.5 mm, JIS standard compliant/OADG compliant layout, numeric keypad
Mass of Main Unit (g)Approximately 1750~
Maximum Power Consumption (W)45
Pointing DeviceClickpad (supports multi-touch gestures)
Power SupplyHP 45W USB Type-C Adapter (Operating voltage: 100-240 VAC (power cord is 100VAC), Operating frequency: 47-63 Hz)
Resolution1920 x 1200 dots
USBUSB Type-A 5Gbps signaling rate (Powered)x1,USB Type-A 5Gbps signaling rate (Powered)x1,USB Type-C 20Gbps signaling rate (USB Power Delivery3.0,DisplayPort 1.4) x2
Wired LANLAN 1000BASE-T/100BASE-TX/10BASE-T compatible
speakerBuilt-in stereo speakers, built-in dual array microphones

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1920 x 1200 dots / Wired LAN: 1000BASE-T / Wireless LAN: Wi-Fi 6E / Approximately 1.75 kg
Feature
Specification
*Energy consumption efficiency: Under measurement*Radio wave law notes: Not applicable to the main unit, wireless LAN module compatible, BT module compatible*Display details: 16-inch wide (16:10) WUXGA LCD display (non-glossy, 1920 x 1200 dots, 300 cd/m2, UWVA), LED backlight*Installed OS details: Windows 11 Pro (Japanese)*Processor technology: 14th generation*Accessories: HP 45W USB Type-C Adapter, power cord, warranty, etc. * PC Green Label: Compatible * Touch panel: Not included * Telecommunications Business Act notes: Not subject to regulations * Battery: Lithium-ion polymer battery (3 cells, 48 Whr, highly durable (1000 recharges, long life)) * Body size (H x W x D): Approx. 20.9 x 359.4 x 251.0 (thickest part 19.9, 10.9 (front) / 17.0 (rear) (not including protrusions)) mm * Main memory (standard): 16 GB * Graphics controller: Intel Graphics (built-in processor) * Radio Law: Compliant * Notes: This system comes with a Windows 11 software license. *Memory slots (empty/full): 1 slot/2 slots*Storage capacity: 256GB*International Energy Star: Registered*External display output: HDMI 2.1 port*Electrical Appliance and Material Safety Act (notes): CompliantAccessories: AC adapter, power cord set, lithium-ion polymer battery*Memory type: SO-DIMM DDR5-5600*Temperature and humidity conditions, maximum operating altitude: (Operating): Temperature 0 to 35°C, relative humidity 10 to 90% (but non-condensing). (Non-operating): Temperature -20 to 60°C, relative humidity 5 to 95% (but non-condensing). *CPU details: Intel Core 5 120U processor (10 cores, 12MB cache, up to 5.0 GHz) *Main memory (maximum): 32GB *Storage type: M.2 SSD (PCIe NVMe) *Other interfaces: 1 combo stereo headphone/microphone jack, 1 network port (RJ45) *Hardware security: Security chip: TPM 2.0 compliant, fingerprint authentication sensor: built into the palm rest *Other software: HP Support Assistant, etc. *Display size: 16 inches *J-Moss: Compatible *Electrical Appliance and Material Safety Act (accessories, etc.): Compliant/Exception approved *VCCI: Compliant

Ulasan Produk

Tidak ada ulasan