ESCO 480-1540mm Medium Camera Tripod

Sebelum PPN:
Rp8.199.900
Spesifikasi
AS ONE Part Number68-1841-39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This standard tripod is equipped with a 3-way head that is excellent for adjusting the composition and is easy to operate. A small, lightweight, 4-section tripod that prioritizes footwork and allows for comfortable telescopic operation with a lever lock. The top two sections are equipped with soft-touch sponge grips. The 3-way head is standard equipment, allowing independent operation of pan, tilt, and vertical position, making it easy to adjust the composition. Made of lightweight yet highly rigid aluminum die-cast. It is a great match for small SLRs and mirrorless cameras. The camera can be attached and detached with one touch. It is free from the hassle of repeatedly turning the camera screw to attach it. It is very convenient when using multiple cameras or when using both a camera and a video camera. It comes standard with a highly visible round level that allows you to check the camera's horizontality. You can create photos with a straight and stable composition. It supports a full low position that is convenient for close-up shots of small flowers. When opening the legs, you can turn the bottom of the center rod to remove it. The legs can be quickly and easily extended and retracted with one touch of the lever. The locked state can be seen at a glance, so even those who are not familiar with tripods can use it with confidence. The shoe plate has a screw knob for mounting the camera, so it can be easily and securely attached to the camera. No coins are required for installation. The shoe plate can be installed either vertically or horizontally to match the shape of the camera and lens mount. It is equipped with a standby mechanism that keeps the locking lever in the open position when the shoe plate is installed. It prevents incorrect operation when installing the shoe plate, allowing for smooth and secure installation. Both handle bars feature round grips that fit comfortably in the hand and are easy to hold. The entire grip has anti-slip lines for a firm grip. The side tilt handle can be attached to the back of the pan handle grip so that it does not pop out and get in the way when carrying it (it also attaches when putting it in a case).
Feature
Specification
*Manufacturer: Velbon*Model number: Sherpa 445III N*Number of sections: 4*Extended length (mm): With EV/1540 Without EV/1276*Collapsed length (mm): 480*Weight (kg): 1.52*Load capacity: 2000g*Material: Aluminum*Camera mounting screw size: UNC1/4"*Minimum height (mm): 221*EV slide amount: 264mm*Head: 3-way head*Level: Round level*EV method: Manual*Three-stage leg opening: Possible*Leg pipe: RN pipe*Leg diameter: 23, 20, 17.2, 14.4mm*Leg locking method: Lever lock type*Feet: Rubber feet

Ulasan Produk

Tidak ada ulasan