HP (Hewlett-Packard Japan) 460G11 U5-125U/16WX/16/256/11P/O24HBD (Laptop)

Sebelum PPN:
Rp45.999.900
Spesifikasi
ChipsetBuilt-in processor
DisplayType 16
Included AccessoriesHP 45W USB Type-C adapter, power cord, warranty card, etc.
KeyboardKey pitch: 18 x 18 mm, key stroke: 1.5 mm, JIS standard compliant/OADG compliant layout, with numeric keypad
Mass of Main Unit (g)Approximately 1840~
Maximum Power Consumption (W)45
Memory Capacity16GB
Operating SystemWindows 11 Pro
Optical DriveNone
Pointing DeviceClickpad (supports multi-touch gestures)
Power SupplyHP 45W USB Type-C Adapter (Operating voltage: 100-240 VAC (power cord is 100VAC), Operating frequency: 47-63 Hz)
Resolution1920 x 1200 dots
SSD256GB
Suitable CPUIntel Core Ultra 5 Processor 125U (2 Performance-cores, 8 Efficient-cores, 2 Low-power Efficient-cores / 12MB cache, up to 4.3GHz) * Touch panel: Not included * Other software: HP Support Assistant, etc.
TV TunerNone
USBSuperSpeed USB Type-A (5Gbps signaling rate) x 2 (including 1 charging port), SuperSpeed USB Type-C (20Gbps signaling rate, USB Power Delivery, DisplayPort 1.4) x 2
Wired LANLAN 1000BASE-T/100BASE-TX/10BASE-T compatible
speakerAudio by Poly Studio Built-in dual stereo speakers, built-in dual array microphone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1920 x 1200 dots / Wired LAN: 1000BASE-T / Wireless LAN: Wi-Fi 6E / Approximately 1.84 kg
Feature
Specification
Display details: 16-inch widescreen (16:10 aspect ratio) WUXGA LCD display (non-glossy, 1920 x 1200 pixels, 300 cd/m2, UWVA), LED backlight. Temperature and humidity conditions, maximum operating altitude: (Operating): Temperature 0 to 35°C, relative humidity 10 to 90% (non-condensing). (Non-operating): Temperature -20 to 60°C, relative humidity 5 to 95% (non-condensing). *Radio Law Notes: Not applicable to the main unit, Wireless LAN module compatible, BT module compatible*External display output: HDMI 2.1 port*WWAN: None*Installed OS details: Windows 11 Pro*Main memory (standard): 16GB*Processor technology: 14th generation*J-Moss: Compatible*International Energy Star: Registered*Storage capacity: 256GB*Memory slots (empty/total): 1 slot/2 slots*Graphics controller: Intel Graphics (integrated processor)*Compatible SIM size: None*Display size: 16 inches*Energy consumption efficiency: 12 category 23.6 kWh/year (AAA)*Other drives: None*WiMAX: None*VCCI: Compatible*Main memory (max): 32GB*Memory type: SO-DIMM DDR5-5600*Main unit size (H x W x D): Approx. 10.9 (front) / 17.0 (rear) x 359.4 x 251.0 (excluding protrusions) mm*Storage type: M.2 SSD (PCIe NVMe) * PCI-Express slot: None * Other wireless data transfer: None * Electrical Appliance and Material Safety Act (accessories, etc.): Compliant/Exception approved * Telecommunications Business Act notes: Not subject to regulations * Other interfaces: Combo stereo headphone/microphone jack x 1, network port (RJ45) x 1 * Battery: Lithium-ion polymer battery (3 cells, 56WHr, high durability (1000 recharges, long life)) * PC Green Label: Compliant ( Ver.14) * Hardware security: Security chip: TPM 2.0 compliant, fingerprint authentication sensor: Built-in in the palm rest * Electrical Appliance and Material Safety Act (notes): Compliant Accessories: AC adapter, power cord set, lithium-ion polymer battery * CPU details: Intel Core Ultra 5 Processor 125U (2 Performance-cores, 8 Efficient-cores, 2 Low-power Efficient-cores / 12MB cache, up to 4.3GHz) * Touch panel: Not included * Other software: HP Support Assistant, etc.

Ulasan Produk

Tidak ada ulasan