ESCO 45x90x18.5mm bear/bird warning sound device

Sebelum PPN:
Rp599.900
Spesifikasi
AS ONE Part Number65-3894-37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Feel safe with your mobile phone. Avoid encounters with dangerous bears using "sound". Preventing crops from harmful birds using sound. In the event of an emergency, it will notify you with a sound.
Feature
Specification
*Size (WxDxH) mm: 45x90x18.5mm *Carabiner opening width: 15mm *Weight (g): 59g (including carabiner) *Material: ABS resin, etc. *Rating: Sound pressure level 100dB (max. )*Power source: Built-in rechargeable battery (USB terminal charging specification)*Charging time: Approximately 2 hours*Operating time: Approximately up to 4 hours continuously*Accessories: USB cable

Ulasan Produk

Tidak ada ulasan