Spesifikasi
| AS ONE Part Number | 65-9278-51 |
|---|---|
| Series | Tepra |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It has a fast printing speed and a mechanism that operates quietly, so you can print large volumes of labels without worrying about disturbing those around you.
The high-resolution large head of 360dpi/432dots (maximum printable width 30.5mm) allows for large, beautiful printing. It also supports multi-line printing of up to 14 lines.
The high-resolution large head of 360dpi/432dots (maximum printable width 30.5mm) allows for large, beautiful printing. It also supports multi-line printing of up to 14 lines.
Feature
Specification*Tape width: 4, 6, 9, 12, 18, 24, 36 mm*Input: JIS keyboard layout (kana-mekuri method)*Display: 15 characters x 5 lines backlit LCD*Text memory: Approximately 500 characters*Decoration: Decorative characters/19 types, stretchable characters/5 types, box/8 types*Character size: 13 levels*Number of fonts: Kanji/11 fonts, Kana/15 fonts English/number/19 fonts*Power supply: AC adapter (included) 6 AA batteries (sold separately)*Size: 195 (W) x 252 (D) x 101 (H) mm*Weight: Approximately 1260 g (excluding batteries and tape)*Printing method: Thermal transfer PRO printing method*Head configuration: Thermal head (360 dpi, 432 dots)*Maximum printable width: 30.5 mm (when using 36 mm wide tape)*Direct keys: Vertical/horizontal, font, character size, outer frame*Kanji conversion method: ATOK (multiple phrase conversion and predictive input with learning function)*Number of phrases: Approximately 148,000 words (can be added)*Number of built-in characters: 8,327 characters JIS 1/2,965 characters JIS 2/3,390 characters Kana, alphanumeric characters, symbols, etc.* Built-in files: Approximately 10,000 characters/maximum 100 files (excluding business forms, cable forms, cut label forms, cut label/Panduit form files)* Address registration: Approximately 10,000 characters/maximum 100 items* Name registration: Approximately 1,120 characters/maximum 40 items* File backup: Built-in flash memory* External character registration: 10 characters* Number of printed lines: 1 to 14 lines* Font: Outline font* Special forms: 11 types (business forms)* Print history: 10 items* Built-in fonts: Kanji/11 fonts Kana/15 fonts Alphanumeric/19 fonts* Design forms: 172 types* Outer frame: 136 types (including symbol outer frame/cut label)* Table layout: 14 types (including cut label)* Background pattern: 15 types (including character background pattern and creative background pattern)* Margins: 7 levels* Character spacing: 4 levels* Alignment: 4 types* Fixed length printing: 1.4 to 95 cm* Barcode Two-dimensional code: 8 standards (including QR code) * Cutter: Auto cutter with half-cut function * Trimmer: Auto trimmer (compatible with 9 to 36 mm wide tapes) * Computer connection: USB 2.0/1.1 cable AB type * Standard foreign language: - * Compatible tapes: EA761DK-41 to -365, EA761DN-51 to -57 * Accessories: AC adapter, trial PRO tape, head cleaning tape
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
