ESCO 40mm Wagon Cable Corner Thin/Gray

Sebelum PPN:
Rp55.900
Spesifikasi
AS ONE Part Number65-9318-08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The overall height is lower than conventional types, allowing carts and wagons to pass through more smoothly.
It comes with a base, and the cover simply fits over the lid of the trolley cable lid.
Alignment is easy.
There are nail holes in the base, making it easy to hammer in nails.
Feature
Specification
*Color: Gray *Compatible molding: EA947HM-322 *Size (mm): B/45.4, H/9.7, L/64.2, l/7, R/24.5 *Material: PVC

Ulasan Produk

Tidak ada ulasan