ESCO 4 x 122mm Swivel Clips with Hooks

Sebelum PPN:
Rp159.900
Spesifikasi
AS ONE Part Number65-9326-58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Just hang it on a bar in the kitchen, washroom, bathroom, etc.! A convenient rotating hanging clip that can be used for a variety of purposes.
The strong clip can securely hold dishcloths, mittens, towels, facial cleanser tubes, etc.
The clip can rotate 360 degrees so you can use it in any position you like.
The clip is strong and easy to grip.
Feature
Specification
*Size (W x D x H) mm: 17 x 31 x 122 *Weight (g): 20 *Material: Body/ABS resin Spring material/steel *Load capacity (kg): Approx. 1 *Quantity: 4 pieces *Hook mouth width: 22 mm

Ulasan Produk

Tidak ada ulasan