ESCO 380x125x400mm Business bag/backpack

Sebelum PPN:
Rp1.599.900
Spesifikasi
AS ONE Part Number65-9311-58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used in tote, backpack, and handheld 3WAY styles.
You can adjust the length of the handle to suit your style.
It is equipped with a tablet pocket as well as a personal computer.
It has a full range of functions such as accessory pockets, pen holders, and carry supporters.
PET bottles and folding umbrellas can be stored in the left and right side pockets.
A mesh cushion is used for the backpack belt.
Feature
Specification
*Size: External dimensions: W380 x D125 x H400mm Internal dimensions (reference PC storage dimensions): W330 x D20 x H350mm Handle length: 44-70cm *Weight (g): 730 *Material: Outer cover: Polyester *Carry support: Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait