Spesifikasi
| Aspect Ratio | 16:9 |
|---|---|
| Brightness (Lm) | 3800 |
| Contrast Ratio | 50000:1 |
| Dimensions (mm) | 316x257x112(H) |
| Included Accessories | Power cord, HDMI cable, remote control, lens cap, 2 AAA batteries, instruction manual (with warranty) |
| Input Terminal | HDMI (v2.0, HDPC v2.2) x 1, HDMI/MHL (v1.4 HDPC v2.2) x 1, VGA x 1, Audio (3.5 jack) x 1 |
| Main application | For school, business, and home use |
| Mass (kg) | 3 |
| Mounting Type | Stand type |
| Noise Level (dB) | 26 (Eco mode) |
| Number of pixels | (LCD panel) 1920 x 1080 |
| Output Terminal | VGA x 1, USB (1.5A) x 1, Audio (3.5 jack) x 1 |
| Power Consumption (W) | 253 |
| Power Supply | AC 100V~240V(50/60Hz) |
| Resolution | FHD |
| Size | (Standard) 0.65 type |
| speaker | 10W (monaural) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A short-focus projector capable of projecting from 1.1m to 100 inches. You can enjoy a larger image than a conventional TV screen. The projector can be placed close to the wall, and people's shadows are less likely to be reflected in the projector's image, so the projection space is reduced and the room can be used more widely. High resolution full HD (1920 x 1080). High brightness of 3,800 lumens. High contrast ratio of 50,000:1. Powerful 10W speaker. Long lamp life of 15,000 hours (dynamic mode). Project 3D in full HD. Quiet operation at 26dB. Native 4K signal support, HDR compatible High Dynamic Range (HDR) technology improves the contrast ratio, brightness, and color depth of the display, achieving brighter whites and deeper blacks. The depth of field is improved, making the image clearer and more realistic. Supports MHL and allows projection of smartphone screens. A single cable provides power to the video device while transmitting HD video and surround audio. In addition, both the sending and receiving sides must support MHL. (A separate dedicated cable is required)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
