ESCO 307x425mm (390mm/15 sheets) Paper cutter

Sebelum PPN:
Rp4.299.900
Spesifikasi
AS ONE Part Number64-2264-89
Cutting Width (mm)390(B4)
Dimensions (Width W x Depth D) (mm)(Table) 307 x 425
Mass (kg)4
Maximum Sheet Number to CutApproximately 15 (high quality copy paper 64g/mm²)
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Feature
Specification
With manual paper holder, vertical guide, handle lock

Ulasan Produk

Tidak ada ulasan