ESCO 303x220mm clear holder clear/20 pieces

Sebelum PPN:
Rp169.900
Spesifikasi
AS ONE Part Number65-5656-25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a lid to prevent the contents from falling out or getting dirty.
A reusable adhesive tape is attached to the main body, so it won't get in the way when you put it in and take it out.
Made of OPP with excellent transparency that allows you to easily see what's inside.
Due to its high transparency, it is ideal for storing digital prints and photographs.
It is convenient because you can make a copy as is.
A type with a lid that allows you to safely store important materials and documents.
Feature
Specification
*Model number: AZ-975*Standard: A4*Size (mm): 303 x 220*Quantity: 20 sheets*Material: OPP film (antistatic processing)

Ulasan Produk

Tidak ada ulasan