Max Paper Hole Punch 2 Hole Scuba (Perforator / Pembolong)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp669.900
Spesifikasi
AS ONE Part Number65-0337-55
Dimensions (H x W x D) (mm)185 (88 when using stopper) x 185 x 170
Drilling Capacity (sheets)50 (*PPC paper 64g/m² o'clock)
Drilling Depth (mm)12±1.0
Hole Distance (mm)80±0.5
Individual PackagePaper box
Mass (g)1070
Number of Holes2
Paper Size145mm ~ 307mm (A5, B5, A4, B4 vertical, A3 vertical)
QuantityOne
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
50 sheets open scuba highest grade model.
Lightly drill with a hollow blade Lightly drilled with a "hollow blade + extrusion rod" mechanism.
Uses a metal double gauge.
A beautiful handle shape that draws a three-dimensional shape that is easy on the hands.
Dust cover structure that prevents dust from being scattered.
The handle stopper has a simple structure that is easy to handle and can be stored compactly.
2-hole punch

Ulasan Produk

Tidak ada ulasan