HP (Hewlett-Packard Japan) 250RG9 i5-1335U/15F/16/256/11P/O24HBD (Laptop)

Sebelum PPN:
Rp39.999.900
Spesifikasi
ChipsetBuilt-in processor
KeyboardKey pitch: 18.7 x 18.7 mm, key stroke: 1.5-1.7 mm, JIS standard compliant/OADG compliant layout, numeric keypad included
Mass of Main Unit (g)Approximately 1750~
Maximum Power Consumption (W)45
Optical DriveNone
Pointing DeviceTouchpad (supports multi-touch gestures)
Power SupplyHP 45W Smart AC Adapter (Operating voltage: 100-240 VAC (power cord is 100VAC), Operating frequency: 50-60 Hz)
Resolution1920 x 1080 dots
TV TunerNone
USBSuperSpeed USB Type-A 5Gbps signaling rate (USB 3.2 Gen1) x2,SuperSpeed USB Type-C (10Gbps signaling rate ,USB Power Delivery,DisplayPort 1.4) x1
Wired LANLAN 1000BASE-T/100BASE-TX/10BASE-T compatible
speakerBuilt-in stereo speakers, built-in dual array microphones

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wired LAN: 1000BASE-T/Wireless LAN: Wi-Fi 6/Approx. 1.75kg
Feature
Specification
*Display size: 15.6 inches *Radio Law: Compliant *Memory type: SO-DIMM DDR4-3200 *Main memory (standard): 16GB *Storage type: M.2 SSD (PCIe NVMe) *Battery: Polymer battery (3 cells, 41WHr, high durability (1000 recharges, long life)) *J-Moss: Compatible *Radio Law notes: Not applicable to main unit, wireless LAN module compatible, BT module compatible *Accessories: HP 45W smart AC adapter, power cord, warranty card, etc. *Notes: This system comes with a Windows 11 software license. *Touch panel: Not included*Hardware security: Security chip: TPM 2.0 compliant, Fingerprint authentication sensor: Built-in to palm rest*Storage capacity: 256GB*International Energy Star: Registered*Other software: HP Support Assistant, etc.*Electrical Appliance and Material Safety Act (accessories, etc.): Compliant/Exception approved*Energy consumption efficiency: 12 category 18.3 kWh/year (AAA)*Temperature and humidity conditions, maximum operating altitude: (Operating): Temperature 0 to 35°C, relative humidity 10 to 90% (but non-condensing). (Non-operating): Temperature -20 to 60°C, relative humidity 5 to 95% (but non-condensing). *Main memory (maximum): 16GB*Installed OS details: Windows 11 Pro (Japanese)*Processor technology: 13th generation*Other wireless data transfer: None*CPU details: Intel Core i5-1335U processor (10 cores, 12MB cache, up to 4.60 GHz)*Body size (H x W x D): 19.9 x 358 x 242 (thickest part, excluding protrusions, 9.2 (front), 14.8 (rear)) mm*PC Green Label: Compliant ( Ver.14)*WWAN: None*Compatible SIM size: None*External display output: HDMI 1.4b port *Other interfaces: 1 combo stereo headphone/microphone jack, 1 network port (RJ45) *Electrical Appliance and Material Safety Act (Notes): Compliant Accessories: AC adapter, power cord set, lithium-ion polymer battery *Memory slots (empty/full): Memory access and expansion is not supported *VCCI: Compliant *WiMAX: None *Other drives: None *Graphics controller: Intel UHD Graphics (built into processor) *Display details: 15.6-inch wide (16:9) full HD LCD display (non-glossy, 1920 x 1080 dots, 300 cd/m2, UWVA), LED backlight *PCI-Express slot: None *Telecommunications Business Act Notes: Not subject to regulations

Ulasan Produk

Tidak ada ulasan