HP (Hewlett-Packard Japan) 250RG9 5120U/AF/12/1POH4 (Laptop)

Sebelum PPN:
Rp38.999.900
Spesifikasi
ChipsetBuilt-in processor
KeyboardKey pitch: 18.7 x 18.7 mm, key stroke: 1.5-1.7 mm, JIS standard compliant/OADG compliant layout, numeric keypad included
Mass of Main Unit (g)Approximately 1750~
Maximum Power Consumption (W)45
Pointing DeviceTouchpad (supports multi-touch gestures)
Power SupplyHP 45W Smart AC Adapter (Operating voltage: 100-240 VAC (power cord is 100VAC), Operating frequency: 50-60 Hz)
Resolution1920 x 1080 dots
USBSuperSpeed USB Type-A (5Gbps signaling rate) x2,SuperSpeed USB Type-C (10Gbps signaling rate ,USB Power Delivery,DisplayPort 1.4) x1
Wired LANLAN 1000BASE-T/100BASE-TX/10BASE-T compatible
speakerBuilt-in stereo speakers, built-in dual array microphones

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1920 x 1080 pixels / Wired LAN: 1000BASE-T / Wireless LAN: Wi-Fi 6 / Approx. 1.75 kg
Feature
Specification
*Telecommunications Business Act notes: Not subject to regulations*Processor technology: 14th generation*Other interfaces: 1 combo stereo headphone/microphone jack, 1 network port (RJ45)*PC Green Label: Compliant (Ver.14)*Radio Act notes: Main unit not subject to regulations, wireless LAN module compatible, BT module compatible*Display details: 15.6-inch wide (16:9) full HD LCD display (non-glossy, 1920 x 1080 dots, 300 cd/m2, UWVA), LED backlight*Main unit size (H x W x D): 19.9 x 358 x 242 (thickest part, excluding protrusions, 9.2 (front), 14.8 (rear)) mm*Touch panel: Not included*Storage capacity: 256 GB*Temperature and humidity conditions, maximum operating altitude: (during operation): Temperature 0 to 35°C, relative humidity 10 to 90% (but no condensation). (Non-operating): Temperature -20 to 60°C, relative humidity 5 to 95% (but no condensation). *Battery: Polymer battery (3 cells, 41WHr, high durability (1000 recharges, long life)) *Accessories: HP 45W Smart AC Adapter, power cord, warranty card, etc. *Storage type: M.2 SSD (PCIe NVMe) *Hardware security: Security chip: TPM 2.0 compliant, fingerprint authentication sensor: built into palm rest *Main memory (standard): 16GB *VCCI: Compliant *CPU details: Intel Core 5 120U processor (10 cores, 12MB cache, up to 5.0 GHz) *Notes: This system comes with a Windows 11 software license. *Graphics controller: Intel Iris Xe Graphics (integrated processor) *Memory slots (empty/full): Memory access and expansion are not supported *Installed OS details: Windows 11 Pro (Japanese) *Main memory (maximum): 16GB *Memory type: SO-DIMM DDR4-3200 *Electrical Appliance and Material Safety Act (notes): Compliant Accessories: AC adapter, power cord set, lithium-ion polymer battery *Display size: 15.6 inches *Radio Law: Compliant *Electrical Appliance and Material Safety Act (accessories, etc.): Compliant/Exception approved *International Energy Star: Registered *J-Moss: Compliant *External display output: HDMI 1.4b port *Other software: HP Support Assistant, etc. *Energy consumption efficiency: 12 categories 18.3 kWh/year (AAA)

Ulasan Produk

Tidak ada ulasan