HP (Hewlett-Packard Japan) 250RG9 3100U/AF/82/1P (Laptop)

Sebelum PPN:
Rp28.999.900
Spesifikasi
ChipsetBuilt-in processor
KeyboardKey pitch: 18.7 x 18.7 mm, key stroke: 1.5-1.7 mm, JIS standard compliant/OADG compliant layout, numeric keypad included
Mass of Main Unit (g)Approximately 1750~
Maximum Power Consumption (W)45
Pointing DeviceTouchpad (supports multi-touch gestures)
Power SupplyHP 45W Smart AC Adapter (Operating voltage: 100-240 VAC (power cord is 100VAC), Operating frequency: 50-60 Hz)
Resolution1920 x 1080 dots
USBSuperSpeed USB Type-A (5Gbps signaling rate) x2,SuperSpeed USB Type-C (10Gbps signaling rate ,USB Power Delivery,DisplayPort 1.4) x1
Wired LANLAN 1000BASE-T/100BASE-TX/10BASE-T compatible
speakerBuilt-in stereo speakers, built-in dual array microphones

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1920 x 1080 pixels / Wired LAN: 1000BASE-T / Wireless LAN: Wi-Fi 6 / Approx. 1.75 kg
Feature
Specification
*Processor technology: 14th generation*Memory type: SO-DIMM DDR4-3200*Other interfaces: 1 combo stereo headphone/microphone jack, 1 network port (RJ45)*External display output: HDMI 1.4b port*Main memory (standard): 8GB*International Energy Star: Registered*Other software: HP Support Assistant, etc.*Electrical Appliance and Material Safety Act (notes): CompliantAccessories: AC adapter, power cord set, lithium-ion polymer battery*Main memory (maximum): 8GB*PC Green Label: Compliant (Ver.14)*Radio Law notes: Not applicable to main unit, wireless LAN module compatible, BT module compatible*Storage type: M.2 SSD (PCIe NVMe)*Main unit dimensions (H x W x D): 19.9 x 358 x 242 (Thickest part, not including protrusions, 9.2 (front), 14.8 (rear)) mm * Electrical Appliance and Material Safety Act (accessories, etc.): Compliant/Exception approved * Display size: 15.6 inches * Temperature and humidity conditions, maximum operating altitude: (Operating): Temperature 0 to 35°C, relative humidity 10 to 90% (but no condensation). (Non-operating): Temperature -20 to 60°C, relative humidity 5 to 95% (but no condensation). *Energy consumption efficiency: 12 categories 18.3 kWh/year (AAA) *VCCI: Compliant *J-Moss: Compliant *Battery: Polymer battery (3 cells, 41 Whr, high durability (1000 recharges, long life)) *Installed OS details: Windows 11 Pro (Japanese) *Graphics controller: Intel UHD Graphics (built into processor) *Touch panel: Not included *Radio Law: Compliant *Storage capacity: 256 GB *Accessories: HP 45 W Smart AC adapter, power cord, warranty card, etc. *Notes: This system comes with a Windows 11 software license. *CPU details: Intel Core 3 100U processor (6 cores, 10MB cache, up to 4.7 GHz) *Hardware security: Security chip: TPM 2.0 compliant, Fingerprint authentication sensor: Built into the palm rest *Memory slots (empty/full): Memory access and expansion are not supported *Display details: 15.6-inch wide (16:9) Full HD LCD display (non-glossy, 1920 x 1080 dots, 300 cd/m2, UWVA), LED backlight *Telecommunications Business Act notes: Not a device subject to regulation

Ulasan Produk

Tidak ada ulasan