HP (Hewlett-Packard Japan) 250R G9 Notebook PC (Core i5-1335U/16GB RAM/512GB SSD/No Optical Drive/Win11Pro/No Office/15.6-inch) (Laptop)
#Grup produk P113269053
Spesifikasi
| Chipset | Built-in processor |
|---|---|
| Display | 15.6 type |
| Keyboard | Key pitch: 18.7 x 18.7 mm, key stroke: 1.5-1.7 mm, JIS standard compliant/OADG compliant layout, numeric keypad included |
| Mass of Main Unit (g) | Approximately 1750~ |
| Memory Capacity | 16GB |
| Operating System | Win11Pro |
| Optical Drive | None |
| Pointing Device | Touchpad (supports multi-touch gestures) |
| Power Supply | HP 45W Smart AC Adapter (Operating voltage: 100-240 VAC (power cord is 100VAC), Operating frequency: 50-60 Hz) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution | 1920 x 1080 dots |
| SSD | 512GB |
| Suitable CPU | Core i5 |
| TV Tuner | None |
| USB | SuperSpeed USB Type-A 5Gbps signaling rate (USB 3.2 Gen1) x2,SuperSpeed USB Type-C (10Gbps signaling rate ,USB Power Delivery,DisplayPort 1.4) x1 |
| Wired LAN | LAN 1000BASE-T/100BASE-TX/10BASE-T compatible |
| speaker | Built-in stereo speakers, built-in dual array microphones |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1920 x 1080 dots / Wired LAN: 1000BASE-T / Wireless LAN: Wi-Fi 6 / Approximately 1.75 kg
Feature
Specification*Notes: This system comes with a Windows 11 software license. *Main Memory (Maximum): 16GB *International Energy Star: Registered *Graphics Controller: Intel UHD Graphics (Integrated Processor) *Hardware Security: Security Chip: TPM 2.0 Compliant, Fingerprint Sensor: Integrated in Palm Rest *WWAN: None *CPU Details: Intel Core i5-1335U Processor (10 Cores, 12MB Cache, Up to 4.60 GHz) *Maximum Power Consumption: 45W *Other Wireless Data Transfer: None *Compatible SIM Size: None *Battery: Polymer Battery (3-Cell, 41WHr, High Durability (1000 Recharge Cycles, Long Life)) *Temperature and Humidity Requirements, Maximum Operating Altitude: (Operating): 0-35°C, 10-90% Relative Humidity (Non-condensing). (Non-operating): -20-60°C, 5-95% Relative Humidity (Non-condensing). *Storage type: M.2 SSD (PCIe NVMe)*External display output: HDMI 1.4b port*Memory slots (empty/full): Memory access and expansion are not supported*Other interfaces: 1 combo stereo headphone/microphone jack, 1 network port (RJ45)*Installed OS details: Windows 11 Pro (Japanese)*Accessories: HP 45W Smart AC adapter, power cord, warranty card, etc.*Memory type: SO-DIMM DDR4-3200*Display details: 15.6-inch wide (16:9) Full HD LCD display (non-glossy, 1920 x 1080 dots, 300 cd/m2, UWVA), LED backlight*Main memory (standard): 16GB*WiMAX: None*Processor technology: 13th generation*Display size: 15.6 inches*VCCI: Supported*PCI-Express slot: None*Main unit dimensions (H x W x D): 19.9 x 358 x 242 (Thickest part, not including protrusions, 9.2mm (front), 14.8mm (rear)) *J-Moss: Compatible *Other software: HP Support Assistant, etc. *Touch panel: Not included *Other drives: None *Notes on the Telecommunications Business Act: Not subject to regulations *Storage capacity: 512GB
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20250R%20G9%20Notebook%20PC%20(Core%20i5-1335U%2F16GB%20RAM%2F512GB%20SSD%2FNo%20Optical%20Drive%2FWin11Pro%2FNo%20Office%2F15_6-inch)%20(Laptop)/1hP113269053-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
