HP (Hewlett-Packard Japan) 250R G9 Notebook PC (Core i3-1315U/8GB RAM/256GB SSD/No Optical Drive/Win11Pro/No Office/15.6-inch) (Laptop)

Sebelum PPN:
Rp27.999.900
Spesifikasi
ChipsetBuilt-in processor
Display15.6 type
KeyboardKey pitch: 18.7 x 18.7 mm, key stroke: 1.5-1.7 mm, JIS standard compliant/OADG compliant layout, numeric keypad included
Mass of Main Unit (g)Approximately 1750~
Memory Capacity8GB
Operating SystemWin11Pro
Optical DriveNone
Pointing DeviceTouchpad (supports multi-touch gestures)
Power SupplyHP 45W Smart AC Adapter (Operating voltage: 100-240 VAC (power cord is 100VAC), Operating frequency: 50-60 Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution1920 x 1080 dots
SSD256GB
Suitable CPUCore i3
TV TunerNone
USBSuperSpeed USB Type-A 5Gbps signaling rate (USB 3.2 Gen1) x2,SuperSpeed USB Type-C (10Gbps signaling rate ,USB Power Delivery,DisplayPort 1.4) x1
Wired LANLAN 1000BASE-T/100BASE-TX/10BASE-T compatible
speakerBuilt-in stereo speakers, built-in dual array microphones

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1920 x 1080 dots / Wired LAN: 1000BASE-T / Wireless LAN: Wi-Fi 6 / Approximately 1.75 kg
Feature
Specification
*Hardware Security: Security Chip: TPM 2.0 Compliant, Fingerprint Sensor: Built-in to Palm Rest*J-Moss: Supported*Other Wireless Data Transfer: None*Touch Panel: Not Included*Installed OS Details: Windows 11 Pro (Japanese)*Supported SIM Size: None*Processor Technology: 13th Generation*Main Memory (Maximum): 8GB*Memory Slots (Empty/Full): Memory access and expansion are not supported*Storage Capacity: 256GB*Temperature and Humidity Conditions, Maximum Operating Altitude: (Operating): Temperature 0-35°C, Relative Humidity 10-90% (Non-condensing). (Non-operating): Temperature -20-60°C, Relative Humidity 5-95% (Non-condensing). *Memory type: SO-DIMM DDR4-3200*Other software: HP Support Assistant, etc.*Display details: 15.6-inch wide (16:9) Full HD LCD display (non-glossy, 1920 x 1080 dots, 300 cd/m2, UWVA), LED backlight*Other interfaces: 1 combo stereo headphone/microphone jack, 1 network port (RJ45)*Telecommunications Business Act notes: Not subject to regulations*Accessories: HP 45W Smart AC adapter, power cord, warranty card, etc.*CPU details: Intel Core i3-1315U processor (6 cores, 10MB cache, up to 4.50 GHz)*Storage type: M.2 SSD (PCIe NVMe)*Display size: 15.6 inches*Battery: Polymer battery (3 cells, 41WHr, high durability (1000 recharges, long life))*VCCI: Compliant*Graphics controller: Intel UHD graphics (built into the processor) * Main memory (standard): 8GB * Other drives: None * Main unit size (H x W x D): 19.9 x 358 x 242 (thickest part, not including protrusions, 9.2 (front), 14.8 (rear)) mm * PCI-Express slot: None * WiMAX: None * WWAN: None * Note: This system comes with a Windows 11 software license. * Maximum power consumption: 45W * External display output: HDMI 1.4b port * International Energy Star: Registered

Ulasan Produk

Tidak ada ulasan

Halaman Terkait