ESCO 250- 865mm camera/smartphone tripod

Sebelum PPN:
Rp1.399.900
Spesifikasi
AS ONE Part Number65-3889-77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can shrink it to a size that is convenient for carrying, and expand it to a size that is convenient for taking pictures.
You can intuitively adjust the angle by loosening the bread stick. You can also fix the camera vertically.
Equipped with low angle function. Equipment can be fixed at a lower position than usual. This allows for more stable installation.
The tips of the legs are made of rubber and can be expected to have a non-slip effect.
Feature
Specification
*Number of steps: 8*Size (mm): Extended/865, Retracted/250, Low angle/164*Weight (g): 415g*Camera mounting screw size: UNC1/4"*Smartphone compatible size: 56-85mm* Accessories: Smartphone holder, case

Ulasan Produk

Tidak ada ulasan