HP (Hewlett-Packard Japan) 240RG9 5-120U/14F/16/512/11P/O24HBD (Laptop)

Sebelum PPN:
Rp39.999.900
Spesifikasi
ChipsetBuilt-in processor
KeyboardKey pitch: 18.7 x 18.7 mm, key stroke: 1.5-1.7 mm, JIS standard compliant, OADG compliant layout
Main Unit Dimensions, Width W x Depth D x Height H (mm)324 x 225.9 x 19.9 (thickest part, not including protrusions, 9.4 (front), 15 (rear))
Mass of Main Unit (g)Approximately 1400~
Maximum Power Consumption (W)65
Pointing DeviceTouchpad (supports multi-touch gestures)
Power SupplyHP 65W AC Adapter (Operating voltage: 100-240 VAC (power cord is 100VAC), Operating frequency: 47-63 Hz)
Resolution1920 x 1080 dots
USBSuperSpeed USB Type-A (5Gbps signaling rate) x2,SuperSpeed USB Type-C (10Gbps signaling rate ,USB Power Delivery,DisplayPort 1.4) x1
Wired LANLAN 1000BASE-T/100BASE-TX/10BASE-T compatible
speakerBuilt-in stereo speakers, built-in dual array microphones

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1920 x 1080 pixels / Wired LAN: 1000BASE-T / Wireless LAN: Wi-Fi 6 / Approx. 1.47 kg
Feature
Specification
*Storage capacity: 512GB *Processor technology: 14th generation *Installed OS details: Windows 11 Pro (Japanese) *Main memory (maximum): 16GB *Display size: 14 inches *Notes: This system comes with a Windows 11 software license. *Graphics controller: Intel UHD Graphics (built-in processor) *International Energy Star: Registered *Storage type: M.2 SSD (PCIe NVMe) *Electrical Appliance and Material Safety Act (Notes): Compliant Accessories: AC adapter, power cord set, lithium-ion polymer battery *Display details: 14-inch wide (16:9) full HD LCD display (non-glossy, 1920 x 1080 dots, 300 cd/m2, UWVA), LED backlight *Battery: Polymer battery (3 cells, 41 Whr, high durability (1000 recharges, long life)) *External display output: HDMI 1.4b port *CPU details: Intel Core 5 120U processor (10 cores, 12 MB cache, up to 5.0 GHz) *Temperature and humidity conditions, maximum operating altitude: (During operation): Temperature 0 to 35°C, relative humidity 10 to 90% (but no condensation). (When not in operation): Temperature -20 to 85°C, relative humidity 5 to 95% (but no condensation). *Other software: HP Support Assistant, etc. *Accessories: HP 65W AC adapter, power cord, warranty, etc. *VCCI: Compliant *Memory type: SO-DIMM DDR4-3200 *J-Moss: Compliant *Telecommunications Business Act notes: Not subject to regulations *Main memory (standard): 16GB *Other interfaces: Combo stereo headphone/microphone jack x 1 *Radio Law: Compliant *Memory slots (empty/full): Memory access and expansion are not supported *Hardware security: Security chip: TPM 2.0 compliant *Radio Law notes: Main unit not subject, wireless LAN module compatible, BT module compatible *Electrical Appliance and Material Safety Act (accessories, etc.): Compliant/exception approved

Ulasan Produk

Tidak ada ulasan