HP (Hewlett-Packard Japan) 240RG9 5-120U/14F/16/512/11P (Laptop)

Sebelum PPN:
Rp32.999.900
Spesifikasi
ChipsetBuilt-in processor
KeyboardKey pitch: 18.7 x 18.7 mm, key stroke: 1.5-1.7 mm, JIS standard compliant, OADG compliant layout
Main Unit Dimensions, Width W x Depth D x Height H (mm)324 x 225.9 x 19.9 (thickest part, not including protrusions, 9.4 (front), 15 (rear))
Mass of Main Unit (g)Approximately 1400~
Maximum Power Consumption (W)65
Pointing DeviceTouchpad (supports multi-touch gestures)
Power SupplyHP 65W AC Adapter (Operating voltage: 100-240 VAC (power cord is 100VAC), Operating frequency: 47-63 Hz)
Resolution1920 x 1080 dots
USBSuperSpeed USB Type-A (5Gbps signaling rate) x2,SuperSpeed USB Type-C (10Gbps signaling rate ,USB Power Delivery,DisplayPort 1.4) x1
Wired LANLAN 1000BASE-T/100BASE-TX/10BASE-T compatible
speakerBuilt-in stereo speakers, built-in dual array microphones

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1920 x 1080 pixels / Wired LAN: 1000BASE-T / Wireless LAN: Wi-Fi 6 / Approx. 1.47 kg
Feature
Specification
*Memory slots (empty/full): No access to or expansion of memory is supported*Display size: 14 inches*Radio wave law notes: Main unit not applicable, wireless LAN module compatible, BT module compatible*Accessories: HP 65W AC adapter, power cord, warranty card, etc.*Display details: 14-inch wide (16:9) full HD LCD display (non-glossy, 1920 x 1080 dots, 300 cd/m2, UWVA), LED backlight*Main memory (maximum): 16GB*CPU details: Intel Core 5 120U processor (10 cores, 12MB cache, up to 5.0 GHz)*Installed OS details: Windows 11 Pro (Japanese)*Main memory (standard): 16GB*Hardware security: Security chip: TPM 2.0 compliant; J-Moss: Compatible; Processor Technology: 14th Generation; Electrical Appliance and Material Safety Act (Note): Compliant; Accessories: AC adapter, power cord set, lithium-ion polymer battery; Battery: Polymer battery (3-cell, 41 Whr, high durability (1000 recharges, long life)); Note: This system includes a Windows 11 software license.; Storage Capacity: 512GB; Graphics Controller: Intel UHD Graphics (integrated processor); International Energy Star: Registered; Storage Type: M.2 SSD (PCIe NVMe); Other Interfaces: 1 combo stereo headphone/microphone jack; VCCI: Compliant; Radio Law: Compliant; External Display Output: HDMI 1.4b port; Other Software: HP Support Assistant, etc.; Temperature and Humidity Requirements, Maximum Operating Altitude: (Operating): 0-35°C, 10-90% relative humidity (non-condensing); (Non-operating): -20-85°C, 5-95% relative humidity (non-condensing). *Memory type: SO-DIMM DDR4-3200*Telecommunications Business Act Notes: Not subject to regulations*Electrical Appliance and Material Safety Act (accessories, etc.): Compliant/Exception approved

Ulasan Produk

Tidak ada ulasan