ESCO Scissor 200mm scissor/craft (made of titanium alloy) (Gunting)

Sebelum PPN:
Rp749.900
Spesifikasi
Blade Length (mm)85
Blade ProcessingTitanium coat
ESCO Part NumberEA540LA-13
Mass (g)70
MaterialTitanium alloy
Overall Length (mm)205
Repeated and RefillableCorrespondence
ShapeStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The yellow part of the handle has good cushioning, making it difficult for your fingers to slip.
It is 3 times stronger than stainless steel.
The adhesive does not stick.
Has corrosion resistance.
The sharp and long cutting edge is durable and long-lasting.

Ulasan Produk

Tidak ada ulasan