ESCO 2.5m Lapel Microphone

Sebelum PPN:
Rp1.399.900
Spesifikasi
AS ONE Part Number65-9280-60
Connector ShapeUSB A connector male (USB2.0 / 1.1 compatible)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a USB microphone that can be attached to your chest with a clip.
The long cable (approximately 2.5 m) allows you to use it away from your computer.
It is useful for remote meetings (ZOOM, Skype, etc.), online classes, and presentations.
It comes with a convenient MUTE switch that can be operated at hand.
Headphones and speakers can be connected to the connector.
Feature
Specification
*Size (W x D x H) mm: 15 x 15 x 30*Weight (g): 28*Impedance: 32Ω*Type: Condenser type*Directivity: Non-directional (omnidirectional)*Frequency characteristics: 50 to 20,000Hz*Sensitivity level: -32dB ± 3dB (0dB = 1V/Pa 1kHz) -52dB ± 3dB (0dB = 1V/ubar 1kHz)*Cable length: Approximately 2.5m*Connector shape: USB A male connector (compatible with both USB 2.0/1.1)*Sampling rate: 48kHz/16bit*Microphone mute function: Yes (hand switch)*With headphone jack: Yes*Monitoring function

Ulasan Produk

Tidak ada ulasan