ESCO 2.0m Ultra-small cylinder security

Sebelum PPN:
Rp1.099.900
Spesifikasi
AS ONE Part Number65-2310-16
Set ContentsBody x 1, key x 2
Suitable ModelNotebook PC with a security slot, desktop PC, etc.
Wire Length (m)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The key and wire are integrated so they don't get in the way.
Since the cylinder is very small, the thickness of the cylinder prevents the PC body from floating after installation, making it ideal for thin notebook PCs.
Easy to put on and take off type that is ideal for people who move a lot.

Ulasan Produk

Tidak ada ulasan