ESCO 15pcs/bold water-based marking pen

Sebelum PPN:
Rp879.900
Spesifikasi
ESCO Part NumberEA765MK-15B
InkAqueous
Ink Color15 colors (purple, peach, red, orange, Yamabuki, light blue, green, yellowish green, yellow, light blue, blue, brown, white, gray, black)
Line WidthBold
Line Width (mm)8
Number of Colors15 colors
Overall Length (mm)123.3
Product TypeDisposable main body
TypeSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vivid color like poster color.
You can write on not only paper but also photographs, plastic, metal, and glass, and you can also overwrite.

Ulasan Produk

Tidak ada ulasan