Spesifikasi
| AS ONE Part Number | 67-5302-38 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Specification*Manufacturer: ELECOM*Model number: LBD-PWA6U3CLBK*Buffer memory: 4.0MB*Interface: USB3.2 Gen1 USB3.1 Gen1 USB3.0 USB2.0*Capacity: 100GB*Dimensions (W x D x H) mm: 138 x 133 x 14mm (main unit only, excluding protrusions)*Buffer underrun protection: Yes*AACS/CPRM: Compatible*Operating environment conditions: Temperature/10°C to 35°C Relative humidity/20% to 80% (no condensation)*Storage environment conditions: Temperature/-10°C to 50°C Relative humidity/10% to 90% (no condensation)*Weight (g): 230 (main unit only)*Installation direction: Horizontal*Disc loading method: Tray method (DVD-RAM discs in cartridges cannot be used.)*Connector shape: USB MicroB x 1*Front of unit: Access indicator lamp, eject button, forced eject hole*Rear of unit: USB connector x 1 One power connector (for separately sold AC adapter), one Kensington lock. Color: Black. Accessories: One Blu-ray drive, one USB cable (Type-A to PC, Micro-B to drive) approximately 50cm, one USB cable (Type-C to PC, Micro-B to drive) approximately 50cm, two setup guides (including warranty), and a 15% off coupon code for CyberLink software. Compatible models: ■ Compatible PCs: Windows PCs and Intel Macs with USB Type-C/A ports. *Mac software not included. ■ Compatible OS (when connected via USB 3.0): Windows 8.1, 10, MacOS 10.5 or later, ChromeOS*1. *1 Read-only. Included software cannot be used. *Both are for Japanese OS only. *Compatible media: ■Compatible media (BD-R 1-layer) / Compatible ■Compatible media (BD-RE 1-layer) / Compatible ■Compatible media (BD-R DL 2-layer) / Compatible ■Compatible media (BD-RE DL 2-layer) / Compatible ■Compatible media (BD-R XL 3-layer) / Compatible *BDXL is not supported on MacOS. ■Compatible media (BD-RE XL 3-layer) / Compatible *BDXL is not supported on MacOS. ■Compatible media (DVD-RAM) / Compatible *DVD-RAM discs in cartridges must be removed from the cartridge before use. *DVD-RAM reading/writing is not supported on MacOS. ■Compatible media (DVD+R) / Compatible ■Compatible media (DVD+R DL 2-layer) / Compatible ■Compatible media (DVD+RW) / Compatible ■Compatible media (DVD-R) / Compatible ■Compatible media (DVD-R DL 2-layer) / Compatible ■Compatible media (DVD-RW) / Compatible ■Compatible media (CD-R/RW) / Compatible ■Compatible media (DVD-ROM) / Compatible ■Compatible media (BD-ROM) / Compatible
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
