ESCO 133x164x 67mm [Radio wave] clock

Sebelum PPN:
Rp1.699.900
Spesifikasi
AlarmO
Battery LifeAbout 1 year
CalendarCompliant
Date DisplayO
Dimensions (mm)164x133x67
ESCO Part NumberEA798CA-119
Frequency40 / 60kHz automatic tuning
FunctionAlways-on function, living environment notification function, alarm, alarm monitor, snooze, shaking auto calendar, month / day / day display, 12 / 24-hour display switching, temperature / humidity display
Light FunctionO
Mass (g)410
Power Supply3 AA batteries (included for testing)
Radio ClockO
ThermometerO
Type of DisplayDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Radio wave reception function, radio wave reception ON / OFF function, high brightness LED light, electronic sound alarm (5 levels)

Ulasan Produk

Tidak ada ulasan