ESCO 120x 9x162mm Tablet Stand Folding Type

Sebelum PPN:
Rp579.900
Spesifikasi
AS ONE Part Number65-9281-07

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When folded, it is just 9mm thick, making it easy to carry around in your bag without taking up too much space.
The angle can be adjusted to five levels, so you can use it at your preferred angle.
The area where the tablet is placed has anti-slip rubber on the top and bottom, so the tablet does not slip or get scratched.
Feature
Specification
*Color: Black*Size: W120 x D9 x H162mm*Material: Body/ABS resin, Anti-slip/silicone*Weight: Approx. 138g

Ulasan Produk

Tidak ada ulasan