Spesifikasi
| AS ONE Part Number | 65-9282-12 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Interface standard: Compliant with USB specification Ver3.2 Gen1 (USB3.1 Gen1/3.0) (backward compatible with USB Ver2.0/1.1) *USB3.2 Gen1 is the same standard as USB3.1/3.0, which has been renamed by USB-IF (USB Implementers Forum).
Supply current: Maximum 900mA (total of all ports) * If the current consumption of the connected device exceeds the supply current of this product, it may not operate normally with bus power.
Restrictions: *Please connect this product directly to the Type-C port on the computer. It cannot be used with USB hubs or additional USB ports. *This product supports USB PD (Power Delivery), but does not support all USB Type-C equipped devices (PD compatible). *Regarding removal and connection of this product, it basically supports plug and play, but in rare cases, it may not display or work properly due to a timing error in USB recognition. Please try plugging and unplugging again. This is not a defect or malfunction of this product. *This product is used when Windows OS or Mac OS is running. It does not work (display) at system startup or on the BIOS screen. *It may not work properly even in the case of a compatible model, compatible connected device, or environment. *When connecting a product that conforms to the USB 2.0/1.1 standard, please note that the maximum transfer speed will be the slower standard. *We cannot guarantee that it will connect to or work with all USB Type-C devices. *This product supports the USB 3.2 Gen1 (USB 3.1/3.0) standard, but the transfer speed of the standard value (5 Gbps) of USB 3.2 Gen1 (USB 3.1/3.0) is the standard value.
Power supply: Supports both self-power and bus power *Can also be used as self-power by using the PD-compatible AC adapter included with the computer. *If you use an AC adapter of 45W or less, the computer may not enter charging mode.
The HDMI output port can be used with devices that have a USB Type-C port and support Display Port Alternate Mode.
Supports HDMI output of 4K/30Hz, allowing you to easily create a multi-display environment (mirror mode/extended mode) without installing any software.
Since it uses a USB Type-C connector, it can be used with computers and other devices equipped with a Type-C port.
It is equipped with a USB 2.0 port, which is less susceptible to noise from USB 3.2 ports.
A mouse or USB memory can be connected to the Type-C port.
By connecting the original AC adapter of the computer to the Type-C port, you can charge a computer that supports USB PD (USB Power Delivery) while using peripheral devices. It supports charging up to 60W.
This is a Type-C port that supports both PD and data transfer.
Supply current: Maximum 900mA (total of all ports) * If the current consumption of the connected device exceeds the supply current of this product, it may not operate normally with bus power.
Restrictions: *Please connect this product directly to the Type-C port on the computer. It cannot be used with USB hubs or additional USB ports. *This product supports USB PD (Power Delivery), but does not support all USB Type-C equipped devices (PD compatible). *Regarding removal and connection of this product, it basically supports plug and play, but in rare cases, it may not display or work properly due to a timing error in USB recognition. Please try plugging and unplugging again. This is not a defect or malfunction of this product. *This product is used when Windows OS or Mac OS is running. It does not work (display) at system startup or on the BIOS screen. *It may not work properly even in the case of a compatible model, compatible connected device, or environment. *When connecting a product that conforms to the USB 2.0/1.1 standard, please note that the maximum transfer speed will be the slower standard. *We cannot guarantee that it will connect to or work with all USB Type-C devices. *This product supports the USB 3.2 Gen1 (USB 3.1/3.0) standard, but the transfer speed of the standard value (5 Gbps) of USB 3.2 Gen1 (USB 3.1/3.0) is the standard value.
Power supply: Supports both self-power and bus power *Can also be used as self-power by using the PD-compatible AC adapter included with the computer. *If you use an AC adapter of 45W or less, the computer may not enter charging mode.
The HDMI output port can be used with devices that have a USB Type-C port and support Display Port Alternate Mode.
Supports HDMI output of 4K/30Hz, allowing you to easily create a multi-display environment (mirror mode/extended mode) without installing any software.
Since it uses a USB Type-C connector, it can be used with computers and other devices equipped with a Type-C port.
It is equipped with a USB 2.0 port, which is less susceptible to noise from USB 3.2 ports.
A mouse or USB memory can be connected to the Type-C port.
By connecting the original AC adapter of the computer to the Type-C port, you can charge a computer that supports USB PD (USB Power Delivery) while using peripheral devices. It supports charging up to 60W.
This is a Type-C port that supports both PD and data transfer.
Feature
Specification*PD specifications: 60W (Video output section)*PD compatibility: Compatible*Cable length: Approximately 30 cm*Connector: HDMI type A (19 pin) female*Connector shape (PC connection side): USB Type-C*Connector shape (upstream): USB3.2 Gen1 (3.1/3.0) Type-C connector male x 1*Connector shape (downstream): USB3.2 Gen1 (USB3.1/3.0) A connector female x 1 USB 2.0 A connector female x 1 USB Type-C port female (PD 60W compatible) x 1*Size: Approximately W95 x D25 x H13 mm*Set contents: Main unit, instruction manual*Number of ports: 3 ports*Maximum compatible resolution: 4K/30Hz*Weight: Approximately 44g*Compatible resolution: Maximum 3840 x 2160 (4K 30Hz)(Common specifications)*Communication speed: 5Gbps/480Mbps/12Mbps/1.5Mbps (theoretical value)*
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
