(Common specifications)
Spesifikasi
| AS ONE Part Number | 65-9282-11 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
(Common specifications)
Feature
Specification*Manufacturer: Sanwa Supply*Model number: USB-3HSS6S*Interface standard: USB 3.2/2.0/1.1 Gen1*Communication speed: 10Gbps (USB3.2 Gen2)/5Gbps (USB3.2 Gen1)/480Mbps/12Mbps/1.5Mbps (theoretical value)*Connector shape: USB3.2 Gen2 (USB3.1 Gen2) A connector female x 2 (downstream) USB2.0 A connector female x 1 (downstream) USB Type-C connector female x 1 (downstream/PD3.0 100W compatible) USB Type-C connector male x 1 (upstream)*Power supply: Bus power/self-powered *AC adapter is not included. *It can also be used as self-powered by using a PD-compatible AC adapter. *If you use an AC adapter of 45W or less, the computer may not enter charging mode. *Supply current: Maximum 900mA for all ports combined *When using bus power *Standards: IEEE 802.3 (10BASE-T Ethernet) IEEE 802.3u (100BASE-TX Fast Ethernet) IEEE 802.3ab (1000BASE-T) *Regarding communication speed, 1000BASE-T is only supported when connected to USB3.2 Gen2, USB3.2 Gen1 (USB3.1/3.0). *Communication mode: Full duplex/half duplex*Access method: CSMA/CD*Port configuration: RJ-45 port (Auto MDI/MDI-X), Auto-Negotiation compatible*Power supply voltage: 5V*Connector shape: 1 x HDMI type A (19-pin) female*Supported resolution: Up to 4K 30Hz*Size: Approx. W256 x D33 x H32mm*Weight: Approx. 160g*Cable length: Approx. 30cm*Set contents: Main unit, instruction manual*Total number of ports: 6 ports*Compatible models: Surface Pro 8, Surface Pro 7+, Surface Pro 7, Surface Pro X, Surface Go 3, Surface Go 2, Surface Go *Models that have various compatible USB ports as standard and whose compatible USB ports are guaranteed to work by the computer manufacturer. *To operate in a USB3.2 Gen1 (USB3.1/3.0) environment, the computer must be equipped with a USB3.2 Gen1 (USB3.1/3.0) port, and the cables and devices to be connected must also be compatible with USB3.2 Gen1 (USB3.1/3.0). *When connecting a USB2.0/1.1 standard product, the maximum transfer speed will be the slower standard. *This product is compatible with the USB3.2 Gen1 (USB3.1/3.0) standard, but does not guarantee the theoretical transfer speed (5Gbps) of USB3.2 Gen1 (USB3.1/3.0). *Although this product is a USB hub, it cannot be connected to all USB devices. In addition, operation is not guaranteed. *USB scanners, multifunction machines equipped with scanners, and USB devices that are sensitive to USB device recognition may not work properly via a USB hub.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
