ESCO Scissor [Titanium alloy] craft scissor (Gunting)

Sebelum PPN:
Rp879.900
Spesifikasi
Blade Length (mm)117
Blade MaterialTitanium alloy
Overall Length (mm)254
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The titanium blade has excellent corrosion resistance, and its sharpness lasts about 3 times longer than a stainless steel blade. Specially coated blade that prevents adhesives such as tape from adhering to it. Comes with a screw to adjust the tightness of the blade (3/8" across opposite sides of the nut). Handle shape that is easy to grip and reduces fatigue when working.

Ulasan Produk

Tidak ada ulasan