ESCO [Rechargeable] Shaver

Sebelum PPN:
Rp1.899.900
Spesifikasi
Battery TypeNi-MH storage battery
Charging methodAC adapter charging
ColorBlack
Dimensions, Width W x Depth D x Height H (mm)65x46x157
Mass (g)165 (excluding cap)
Number of TipsThree
Power Consumption (W)When using AC type: Approx. 7 When charging AC100V: Approx. 6
Power SupplyAC100V~240V
Rated Capacity15VA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessories: AC adapter, cleaning brush. Washable type. Rechargeable (charging time 8 hours), AC type. Smooth shaving Slim and stylish 3-blade. Equipped with a "30° sharp nano-edge inner blade" that can cut even hard beards from the root. Adopts a "multi-fit arc blade" that adheres firmly to the under-chin and shaves. Equipped with a "45° sharp trimmer" that can quickly pre-shave even long beards. Reduces unshaved hairs and allows for a shave that is gentle on the skin. Can be shaved even while charging. Adopts a "stainless steel forged blade" that has been strongly forged. The strong and sharp inner blade is made by baking, forging and sharpening it using the same manufacturing method as a Japanese sword. The entire body can be washed with water for cleanliness. Waterproof design IPX7 standard.

Ulasan Produk

Tidak ada ulasan