ESCO [Peach] Oil-based paint marker (10)

Sebelum PPN:
Rp319.900
Spesifikasi
ESCO Part NumberEA765MR-9
InkOil-based
Ink ColorPeach
Line WidthMedium character
Line Width (mm)1.8~2.5
Product TypeDisposable main body
Quantity10.0
TypeSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ink with excellent quick-drying properties.
Since the ink has a concealing property, it is possible to write on any base.
The color is clear and dark like paint.
Even if you write it on paper, it is difficult to show through.
* It will be a set of 10 of the same color.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait