King Jim [Monotaro Exclusive] Label Writer "Tepra" PRO SR-R980 with System Trunk Set *Panduit Rotary Label Service
Kondisi Barang:
Authorized Partner
Spesifikasi
| Built-in file | Approximately 10,000 characters / up to 100 files (excluding business form, cable form, cut label form, cut label / Panduit form file) |
|---|---|
| Character spacing | 4 steps |
| Color (Body) | Black |
| Design form | 172 species |
| Dimensions, Width W x Depth D x Height H (mm) | Approximately 195 x 252 x 101 |
| Display | 15 characters x 5 lines |
| File backup | Built-in flash memory |
| Font | Outline font |
| Font size | 13 steps |
| Function | \"Mie 2\" 3-stage switching |
| Head configuration | Thermal head (360dpi, 432dot) |
| Input Method | JIS layout keyboard type (Kana flip method) |
| LCD Panel | LCD with backlight |
| Mass (g) | Approximately 1260 (excluding batteries and tape) |
| Maximum Printing Width | 30.5mm (when using 36mm width tape) |
| Number of Lines | Print: 1-14 lines |
| Outer Frame | 136 types (including symbol outer frame and cut label) |
| Printing Method | Thermal transfer PRO printing method |
| Tape Width (mm) | [PRO Tape Cartridge] 4, 6, 9, 12, 18, 24, 36 mm (excluding Braille tape cartridge) |
| Type Face | Built-in: [Kanji] 11 fonts, [Kana] 15 fonts, [Alphabet] 19 fonts |
| margin | 7 levels |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
"Tepura" flagship model equipped with many forms that are convenient for business.
*Printing speed varies depending on the model, tape width, print data, etc.
*Depending on the model, the size of the characters printed on 24mm wide tape and 18mm wide tape, and on 18mm wide tape and 12mm wide tape, will be the same.
*The built-in file, address registration, and name registration share the same registration area. Depending on the number of characters to be registered, you may not be able to register the maximum number of items.
*When printing, margins will be displayed on the top and bottom, so cut them before pasting.
*You can check the specifications of barcodes that can be created here.
*Printing speed varies depending on the model, tape width, print data, etc.
*Depending on the model, the size of the characters printed on 24mm wide tape and 18mm wide tape, and on 18mm wide tape and 12mm wide tape, will be the same.
*The built-in file, address registration, and name registration share the same registration area. Depending on the number of characters to be registered, you may not be able to register the maximum number of items.
*When printing, margins will be displayed on the top and bottom, so cut them before pasting.
*You can check the specifications of barcodes that can be created here.
Feature
SpecificationCopy & Paste: Yes, Direct Keys: Vertical/Horizontal, Font, Font Size, Outer Frame, Home Key: Yes, Print History: 10 items, Patterns: 15 types (including character patterns and original patterns), Decorations: Decorative characters/19 types, Stretching/5 types, Enclosure/8 types, External Character Registration: 10 characters, Enlarged Printing ("Deka 2"): 2-4 times (Partial printing possible), Kanji Conversion Method: ATOK (Learning function with multi-phrase conversion and predictive input), Number of Phrases: Approximately 148,000 words (can be added), Special Forms: 11 types (Business Forms), Continuous Printing ("Zoku 2"): Up to 100 sheets (automatically cut individually)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
