King Jim [MonotaRO exclusive] Label maker "Tepra" PRO SR5900P set with magnetic tape

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.299.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)123x153x139
Included AccessoriesAC adapter (AS1527J), trial PRO tape, Windows label software (CD-ROM), USB cable (AB type), head cleaning tape (SR36C), transfer stick, parts USB cable (A-B type), label software, trial PRO tape x 1, magnetic tape, AC adapter
InterfaceUSB connection, wired LAN connection (10BASE-T, 100BASE-TX), wireless LAN (IEEE802.11b / g / n)
Label WidthP-TAPE standards: 4, 6, 9, 12, 18, 24, 36 (mm)
Mass (g)1100 (excluding tape)
Operating Environment[For Windows] (Hard disk space occupied) Approx. 300MB, (Drive) CD-ROM drive [For Mac OS] (Hard disk space occupied) Approx. 200MB, (Display) Resolution 1024 x 768<XGA>
Power SupplyAC adapter
Printer270dpi x 192dot thin film thermal head
Printing MethodThermal transfer PRO
SeriesTepra
Suitable ModelsWindows: PC / AT compatible, personal computer with compatible OS, Mac: Mac with Intel processor, PowerPC G5, PowerPC G4, PowerPC G3
Supported OSA personal computer that can run Windows 10/8.1/8/7 (Japanese version) (32-bit and 64-bit versions supported), PC/AT compatible OS, Mac OS X 10.11/10.10/10.9/10.8/10.7/10.6, Mac equipped with an Intel processor, Mac that can run a compatible OS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In addition to the conventional USB connection, wired LAN and wireless LAN connections are also possible. Compatible with Windows/MacOS/iOS, it can be used in a variety of situations, such as sharing it with multiple computers and printing directly from iOS devices. In addition to PRO tape cartridges, it also supports "cut labels" that can be printed borderless on labels cut to a fixed shape in advance. It meets various needs such as equipment management, maintenance, and helmet name display. Compared to conventional machines, the printing speed is up to about 1.7 times faster, significantly reducing the time it takes to print. Improved work efficiency during continuous printing allows you to create large quantities of labels quickly. In addition, the cutter operation sound is about half the noise, so you can work without worrying about your surroundings. Automatically detects the end of the tape. If the tape runs out during continuous printing, you can replace it with a tape cartridge and resume printing from the label that could not be printed.
Choose the size that's best for you, from the ultra-thin 4mm width for CD and DVD cases to the wide 36mm width for public display. The wide variety of functional labels available will expand the range of applications.
* "Cut label" cannot be used on Mac OS and iOS. There are two label colors, white and silver.

Ulasan Produk

Tidak ada ulasan