ESCO [For wiring] Double-layered flexible pipe (anti-screw/black) EA947HP series

Sebelum PPN:
Rp4.999.900
Spesifikasi
AS ONE Part Number65-9318-71

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Double-layer pipe with excellent weather resistance.
It contains a spicy ingredient that mice dislike, which helps reduce mouse bites.
The black color is even more weather resistant and is suitable for outdoor wiring for solar power generation.
Feature
Specification
*Inner diameter: DIA28mm*Outer diameter: DIA36.5mm*Length: 10m*Material: Flame-retardant PE*Pipe structure: Multi-layer pipe*Shape: Corrugated pipe*Color: Black*PF pipe*Solar-resistant specifications

Ulasan Produk

Tidak ada ulasan