ESCO [Black] WET MARKER Dry Wipe Marker 1P

Sebelum PPN:
Rp60.900
Spesifikasi
AS ONE Part Number64-7920-79
Allowable Low Temperature (°C)-15
ColorBlack
Dimensions (mm)DIA17x117
Heat Resistance Temperature (°C)70
Line Width (mm)2
Quantity1 piece
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can write well anywhere and even on wet surfaces.
It will not disappear in the rain or water.
You can easily erase it by wiping it with a dry cloth or tissue. (If you want to paint after erasing, wipe it clean with kerosene or benzine).
Wet materials, glass, steel materials, PVC pipes, plastics, roads in rainy weather, etc.
For outdoor detention materials, around water, work during heavy rain, etc. at low temperature sites in winter

Ulasan Produk

Tidak ada ulasan