ESCO [8.29 megapixels] Digital video camera 4K

Sebelum PPN:
Rp48.999.900
Spesifikasi
AS ONE Part Number68-1841-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Spatial Optical Image Stabilization" and "4K High Quality Sensor" ensure clear, blur-free images! This is a high-performance 4K Handycam model that you can enjoy even after you've taken the pictures. The lens and sensor are integrated, and the spatial optical unit maintains balance even if the camera body moves, so you can take stable images with reduced camera shake even when zooming or shooting while moving.
Feature
Specification
*Manufacturer: Sony (SONY) *Model number: FDR-AX45A/B *Specifications: Main unit *Effective pixel count: 8.29 million pixels *Focal length (35mm equivalent): Video/26.8-536.0mm, Still images/26.8-536.0mm (at 16/9), 32.8-656.0mm (at 4/3) *Image stabilization: Spatial optical system *Zoom: Video/20x optical (250x digital), All-pixel super resolution 4 0x (HD), 30x (4K) still image magnification / 20x optical magnification (250x digital magnification) * Recording media: Built-in memory / 64GB, memory card / SDXC / SDHC / SD (sold separately) * Battery used: Lithium-ion battery (included / EA759GD-41) * Dimensions: 73 (W) x 142.5 (D) x 80.5 (H) mm * Weight: Approximately 510 g * Image sensor: 1/2.5 type Exmor R CMOS sensor * Total pixel count: 8.57 megapixels * Recording pixel count: Still images/maximum 16.6 megapixels equivalent * Filter diameter: 55mm * Iris diaphragm: 6-blade * Focus: Automatic/Manual (touch panel) * F-number: F2.0-3.8 * f (focal length): f=4.4-88mm * LCD monitor: 3.0-inch (16/9)/921,600-dot extra-fine LCD * Minimum subject illumination: 4K/Standard: 9 lux (shutter speed 1/60 sec), HD/Standard: 6 lux (shutter speed 1/60 sec), 4K/Low Lux: 1.8 lux (shutter speed 1/30 sec), HD/Low Lux: 1.2 lux (shutter speed 1/30 sec) * Minimum focusing distance: Approximately 1 cm (wide end), approximately 80 cm (tele end) * White balance: Automatic/One-push/Outdoor/Indoor * Brightness adjustment: Automatic/Manual * Shutter speed: Automatic control range Standard: 1/8-1/10,000 seconds; Iris priority: 1/30-1/10,000 seconds; Shutter speed priority: 1/8-1/10,000 seconds. Video recording: XAVC S standard / MPEG-4 AVC/H.264; AVCHD standard Ver. 2.0 compliant / MPEG-4 AVC/H.264; MP4 / MPEG-4 AVC/H.264. Video recording resolution / frame rate: XAVC S 4K / 3840 x 2160 / 30p, 24p; XAVC S HD / 1920 x 1080 / 60p, 30p, 24p; AVCHD quality: 1920 x 1080 / 60p (PS), 24p (FX, FH), 60i (FX, FH), 1440x1080/60i (HQ, LP), MP4 / 1280x720 30p Video recording rate (average bitrate/VBR): XAVC S 4K approx. 100Mbps, XAVC S 4K approx. 60Mbps, XAVC S HD approx. 50Mbps, AVCHD PS / approx. 28Mbps, FX / approx. 24Mbps, FH / approx. 17Mbps, HQ / approx. 9Mbps, LP / approx. 5Mbps, MP4 / approx. 3Mbps

Ulasan Produk

Tidak ada ulasan