ESCO [1040/2080 hours] IC recorder

Sebelum PPN:
Rp3.299.900
Spesifikasi
Capacity (gb)Body: 8
Frequency (kHz)Sampling: [Linear PCM format] 22.05, sampling 16-bit mono [MP3 format] 128 kbps: 44, 64 kbps mono: 44, 8 kbps mono: 11.025
Mass (g)77 (including batteries)
Operating Temperature Range (°C)0~42
Power SupplyTwo AAA nickel-metal hydride rechargeable batteries (included)
Rated Voltage3V
Recording MediaMicroSD (2-32GB) (sold separately)
Recording Time (hour)Max: 2080
Recording file formatLinear PCM format / MP3 format
Size (mm)39(W)x18(D)x111.5(H)
Specification/Size (mm)Earphone jack: Stereo (DIA3.5 impedance 8Ω or more)
maximum output (mW)Headphones: 3+3 (16Ω load), Practical: 250 (8Ω speakers)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessories: 2 x AAA nickel-hydrogen rechargeable batteries/Basic instruction manual (with warranty). Built-in Φ20mm round dynamic speaker. "Voice chaser" automatically records at the optimal recording level. "Fast/slow playback" allows you to change the playback speed from 0.5x (slow) to up to 2x (fast). The playback speed is useful when you want to speed up the content of a lesson or listen slowly to parts you couldn't hear in a language lesson. In addition, the changed playback speed is retained even when the power is turned off, so there is no need to reset it the next time you use it, which is convenient.
Feature
Specification
Microphone jack: Stereo (DIA3.5mm, impedance 2kΩ)

Ulasan Produk

Tidak ada ulasan