ESCO (With lever) AC125V/15A EA940CD series

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number65-9313-83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Area of use: Japan only. Cannot be used outside of Japan.
It has an easy-removal structure, making it easy to insert and remove.
The sockets are spaced apart to prevent plug interference.
It is compact in size and easy to carry.
This is a swing plug with an insulating cap to prevent dreaded outlet fires.
It uses heat-resistant urea resin, making it extremely safe.
Feature
Specification
*Size (W x D x H) mm: 28 x 20 x 89 *Weight (g): 50 *Rated capacity: 15A, 125V (up to 1500W) *Plug: 2P (swing plug, with insulating cap) *Sockets: 2P, 4 sockets *Certification: Compliant with the technical standards of the Electrical Appliance and Material Safety Act (PSE)

Ulasan Produk

Tidak ada ulasan