ESCO (60L) Freezer

Sebelum PPN:
Rp8.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tray is washable and can be used cleanly at any time. The heat-resistant top table allows you to place a microwave or other appliance on it, making effective use of kitchen space. (Load capacity: 30 kg) The temperature can be adjusted in five stages, allowing you to adjust the strength of the cooling operation depending on the amount of food and the ambient temperature.
Feature
Specification
* Capacity: 60L * Door opening / closing direction: Right opening * Top table heat resistant temperature: 100 °C * Size: 480 (W) x 500 (D) x 850 (H) mm * Weight: 26kg * Power consumption (50 / 60Hz): 46 / 49W * Cord length: 1.8m

Ulasan Produk

Tidak ada ulasan