Plus (Stationery) Year group name PP flat file

Sebelum PPN:
Rp30.900
Spesifikasi
Number of Holes2
Number of Storage (sheets)180
SizeA4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A flat file for schools that achieves both "ease of management" for teachers and "ease of use" for students.
A standard paper file for homes and offices that is easy for children to use for schools.
With "year / group / number / name" entry field (cover & spine).
The year, group, number, and name are pre-printed, so the entry location is easy to understand and children can use it easily.

Made of PP, it has excellent durability and water resistance. A flat file made of polypropylene that is resistant to water and dirt.
Even if your child uses it hard, it will last a long time because it is durable. Welding type that does not use metal stitches.
The cover binding margin is a welding type that does not use metal stitches (needle).
You don't have to worry about the danger of needles to children and rust, so you can use it with confidence.

Ecology with 100% recycled resin binding. The binding tool is a thin binding tool made of 100% recycled polypropylene, which is a material that can be incinerated cleanly.
File firmly without deviation. A three-mountain stopper is used for the binding tool to firmly hold the school print according to the width of the back.
Made of PP, durable, flat file with "year / group / number / name" entry fields for schools

Ulasan Produk

Tidak ada ulasan