Canon Wireless file transmitter WFT-R10B

Sebelum PPN:
Rp26.999.900
Spesifikasi
AS ONE Part Number64-8002-97
Suitable ModelsEOS R5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The compliant standard is IEEE 802.11ac / a / b / g / n. It uses the 5GHz band, which is said to have less interference than the 2.5GHz band, and supports IEEE 802.11ac, which has a high communication speed. Image transfer with higher reliability is possible even from news sites and sporting event venues where network access is concentrated.
Built-in two dual band (2.4 / 5GHz) compatible antennas. It supports MIMO (multiple-input and multiple-output) that uses multiple antennas to improve communication quality. In addition to significantly increasing data throughput, communication stability is also improved. This is useful when you want to transfer a large number of images.
Communication is possible even over long distances, which is difficult with Wi-Fi built into the camera. It can also be used for sports competitions where the positions of the photographer and camera are severely restricted, wildlife photography, and aerial photography using a drone.
Due to its compact and lightweight design, it is possible to express images from various angles, such as aerial photography using a drone, bird's-eye view photography from a crane, and preparation in a narrow space. Also, like the EOS R5, it has a dust-proof and drip-proof structure that prevents raindrops and dust from entering. We support professional work with high reliability.
Supports IEEE 802.1X, which is a LAN connection authentication standard. It is compatible with WPA2 Enterprise, which authenticates using an authentication server, and can be used even in a network environment where user authentication (EAP authentication) is required when connecting. In addition, FTP transfer is newly equipped with SFTP * mode (Wi-Fi with built-in camera is not supported). In addition to the conventional FTPS mode, it can support various security-friendly server environments.

Ulasan Produk

Tidak ada ulasan