Plus (Stationery) Waterproof film label glossy transparent

Sebelum PPN:
Rp339.900
Spesifikasi
ImpositionUncut
MaterialGlossy transparent film
Outer Dimensions (mm)297x210
Paper Thickness (µm)Total thickness: 145 (0.145mm), label thickness: 65 (0.065mm)
SizeA4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves water resistance, strong adhesion, and corresponding temperature that can be used outdoors.
Since there is little color change or unevenness due to the fixing temperature of the toner, solid color and photographs can be expressed beautifully.
Excellent fixing stability. It also supports a printing method in which toner is layered one color at a time.
There is little color change or color unevenness due to the set temperature, and the same color development as color laser paper is maintained. A water resistant film label for color laser printers that can print beautifully.
Excellent water resistance and widened corresponding temperature. Compatible with outdoor temperatures (-20 ° C-80 ° C) and bad weather. For strong adhesion (compared to existing products).
* Compatible with monochrome lasers, color lasers, thermal transfer, monochrome copiers, and color copiers. It cannot be used for inkjet printers.
Easy to cut, with a 5mm grid on the back of the mount.
Two slits on the back of the mount to make it easier to remove the label.
Since it is a glossy transparent film, you can make the best use of the base when you attach the label.
For example, it is recommended for storage cases, display cases, product package displays, etc. where you want to show the contents firmly.
It is also convenient when you do not want the attached label to stand out.
Plus homepages include names and content labels, prices and JAN labels,
In addition, we have prepared free software "Design Mansai" that allows you to easily create cautionary notes and sign labels.
* Compatible with monochrome lasers, color lasers, thermal transfer, monochrome copiers, and color copiers. It cannot be used for inkjet printers.
Feature
Specification
[Sound recording level setting] Auto / Manual / No

Ulasan Produk

Tidak ada ulasan