Spesifikasi
| Imposition | Uncut |
|---|---|
| Material | Matt white film |
| Outer Dimensions (mm) | 297x210 |
| Paper Thickness (µm) | Total thickness: 160 (0.16mm), label thickness: 75 (0.075mm) |
| Size | A4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Achieves water resistance, strong adhesion, and corresponding temperature that can be used outdoors.
Since there is little color change or unevenness due to the fixing temperature of the toner, solid color and photographs can be expressed beautifully.
Excellent fixing stability. It also supports a printing method in which toner is layered one color at a time.
There is little color change or color unevenness due to the set temperature, and the same color development as color laser paper is maintained.
A water resistant film label for color laser printers that can print beautifully.
Excellent water resistance and widened corresponding temperature. Compatible with outdoor temperatures (-20 ° C-80 ° C) and bad weather. For strong adhesion (compared to existing products).
* Compatible with monochrome lasers, color lasers, thermal transfer, monochrome copiers, and color copiers.
It cannot be used for inkjet printers.
Easy to cut, with a 5mm grid on the back of the mount.
Two slits on the back of the mount to make it easier to remove the label.
The mart finish on the surface not only beautifully fixes the toner, but also supports handwriting with various writing instruments such as fountain pens, oil-based and water-based ballpoint pens, color pens, mechanical pencils, pencils, and colored pencils, so it can be used outdoors in various expressions. You can use it for display.
Plus homepages include names and content labels, prices and JAN labels,
In addition, we have prepared free software "Design Mansai" that allows you to easily create cautionary notes and sign labels.
* Compatible with monochrome lasers, color lasers, thermal transfer, monochrome copiers, and color copiers. It cannot be used for inkjet printers.
Since there is little color change or unevenness due to the fixing temperature of the toner, solid color and photographs can be expressed beautifully.
Excellent fixing stability. It also supports a printing method in which toner is layered one color at a time.
There is little color change or color unevenness due to the set temperature, and the same color development as color laser paper is maintained.
A water resistant film label for color laser printers that can print beautifully.
Excellent water resistance and widened corresponding temperature. Compatible with outdoor temperatures (-20 ° C-80 ° C) and bad weather. For strong adhesion (compared to existing products).
* Compatible with monochrome lasers, color lasers, thermal transfer, monochrome copiers, and color copiers.
It cannot be used for inkjet printers.
Easy to cut, with a 5mm grid on the back of the mount.
Two slits on the back of the mount to make it easier to remove the label.
The mart finish on the surface not only beautifully fixes the toner, but also supports handwriting with various writing instruments such as fountain pens, oil-based and water-based ballpoint pens, color pens, mechanical pencils, pencils, and colored pencils, so it can be used outdoors in various expressions. You can use it for display.
Plus homepages include names and content labels, prices and JAN labels,
In addition, we have prepared free software "Design Mansai" that allows you to easily create cautionary notes and sign labels.
* Compatible with monochrome lasers, color lasers, thermal transfer, monochrome copiers, and color copiers. It cannot be used for inkjet printers.
Feature
Specification5mm grid on the back of the mount and 2 slits on the side
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Water%20resistant%20film%20label%20Matt%20White/omP113245886-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
