Spesifikasi
| Camera Shake Correction Function | Electronic * Cannot be used in auto still image and skin-beautifying video modes. |
|---|---|
| Digital Zoom | Off/1.5x/2.0x/3.0x |
| Dimensions, Width W x Height H x Depth D (mm) | About 63.4 x 90.0 x 34.3 |
| Focal Length (mm) | (35mm equivalent) (Approx.) Video: Equivalent to 19, Still image: Equivalent to 18 |
| Image Quality | 4K/FHD |
| Included Accessories | Tripod Grip HG-100TBR, Wrist Strap WS-800, Interface Cable IFC-100U2.0 |
| LCD monitor | 2.0 type / about 460,000 dots |
| Mass (g) | (Including built-in battery and memory card) Approx. 211 |
| Number of Effective Pixel | (Approx.) Video: 13.1 million, still image: 15.2 million |
| Operating Time | (When the battery is fully charged) (Approx.) 4K30P: 55 minutes, Full HD60P: 1 hour 20 minutes *Varies depending on shooting environment and conditions. |
| Power Supply | USB charging *Type-C 5V/1.5A or higher |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Recording Media | microSD / microSDHC / microSDXC card |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A compact vertical Vlog camera/tripod grip kit that allows even first-time users to easily enjoy authentic video expression.
Pocket-sized, ultra-light body weighing only 211g* that you can quickly take out and take photos. The design has the operation button in the center, making it easy to operate with either hand. The shooting style is similar to that of a smartphone, making it inconspicuous even on the streets. The vertical style allows you to hold it securely with one hand even when holding it while shooting, allowing you to enjoy stable video shooting for long periods of time.
*Includes microSD card and built-in battery.
Equipped with a high-quality 1.0-inch sensor and high-quality, large-diameter microphone to achieve clear video quality with little noise. Equipped with 4K 30P, FHD60P/30P 1.0 type CMOS sensor. Equipped with a large-diameter microphone despite its compact body. Clear recordings are possible using only the built-in microphone that collects sound from all directions.
New UI design that allows you to use the buttons as simply as possible. You can operate the main functions with one thumb while holding it with one hand. The touch buttons on the monitor are also laid out at the bottom of the screen for easy operation, and shooting settings can be quickly accessed using the Q SET button.
A wide-angle lens suitable for selfies, equivalent to 19mm*, which achieves natural depictions with reduced distortion. You can take selfies for a long time in a comfortable position without stretching your arms.
*When viewing videos (35mm format conversion). Equivalent to 18mm in still images (35mm format equivalent).
Comprehensive video functions First equipped with a beautiful skin mode that smoothes the skin*1*2*3*4
You can choose from 5 levels of skin beautification effects, and the natural treatment makes spots and pores less noticeable.
Equipped for the first time with 14 types of color filters that can be selected according to the scene and preference *1 *5.
We have prepared filters that you can choose from for various scenes, such as scenes with shadows, landscapes with sky, and food.
*1 As of May 11, 2023.
*2 Up to 5 minutes for 4K30P shooting in beautiful skin video mode.
*3 When shooting with Beautiful Skin 4K30P in a humid location, condensation may form inside the camera lens.
*4 Increasing the skin beautification effect will reduce the resolution of areas adjacent to the skin, such as eyelashes and hair.
*5 Gradations may not be reproduced smoothly or noise may occur.
First support for live streaming function with dedicated app *1
Compatible with the live streaming function of the dedicated app "Camera Connect". You can start streaming immediately. ※2※3
*1 As of May 11, 2023.
*2 Please use the latest version of Camera Connect.
*3 Live streaming on live streaming platforms may be changed, suspended, or terminated without notice. Please check with your live streaming platform for the latest requirements.
*Charging AC adapter is not included.
Pocket-sized, ultra-light body weighing only 211g* that you can quickly take out and take photos. The design has the operation button in the center, making it easy to operate with either hand. The shooting style is similar to that of a smartphone, making it inconspicuous even on the streets. The vertical style allows you to hold it securely with one hand even when holding it while shooting, allowing you to enjoy stable video shooting for long periods of time.
*Includes microSD card and built-in battery.
Equipped with a high-quality 1.0-inch sensor and high-quality, large-diameter microphone to achieve clear video quality with little noise. Equipped with 4K 30P, FHD60P/30P 1.0 type CMOS sensor. Equipped with a large-diameter microphone despite its compact body. Clear recordings are possible using only the built-in microphone that collects sound from all directions.
New UI design that allows you to use the buttons as simply as possible. You can operate the main functions with one thumb while holding it with one hand. The touch buttons on the monitor are also laid out at the bottom of the screen for easy operation, and shooting settings can be quickly accessed using the Q SET button.
A wide-angle lens suitable for selfies, equivalent to 19mm*, which achieves natural depictions with reduced distortion. You can take selfies for a long time in a comfortable position without stretching your arms.
*When viewing videos (35mm format conversion). Equivalent to 18mm in still images (35mm format equivalent).
Comprehensive video functions First equipped with a beautiful skin mode that smoothes the skin*1*2*3*4
You can choose from 5 levels of skin beautification effects, and the natural treatment makes spots and pores less noticeable.
Equipped for the first time with 14 types of color filters that can be selected according to the scene and preference *1 *5.
We have prepared filters that you can choose from for various scenes, such as scenes with shadows, landscapes with sky, and food.
*1 As of May 11, 2023.
*2 Up to 5 minutes for 4K30P shooting in beautiful skin video mode.
*3 When shooting with Beautiful Skin 4K30P in a humid location, condensation may form inside the camera lens.
*4 Increasing the skin beautification effect will reduce the resolution of areas adjacent to the skin, such as eyelashes and hair.
*5 Gradations may not be reproduced smoothly or noise may occur.
First support for live streaming function with dedicated app *1
Compatible with the live streaming function of the dedicated app "Camera Connect". You can start streaming immediately. ※2※3
*1 As of May 11, 2023.
*2 Please use the latest version of Camera Connect.
*3 Live streaming on live streaming platforms may be changed, suspended, or terminated without notice. Please check with your live streaming platform for the latest requirements.
*Charging AC adapter is not included.
Feature
SpecificationVideo engine: DIGIC X
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
