Spesifikasi
| Camera Shake Correction Function | Electronic |
|---|---|
| Color | White |
| Digital Zoom | Off/1.5x/2.0x/3.0x |
| Dimensions, Width W x Height H x Depth D (mm) | About 63.4 x 90.0 x 34.3 |
| Focal Length (mm) | (35mm equivalent) Video: Approx. 19mm, Still: Approx. 18mm |
| Included Accessories | Wrist strap WS-800, interface cable IFC-100U2.0 |
| LCD monitor | 2.0 type / about 460,000 dots |
| Mass (g) | Approximately 211 (including built-in battery and memory card) |
| Number of Effective Pixel | Video: Approx. 13.1 megapixels, Still image: Approx. 15.2 megapixels |
| Operating Time | (When battery is fully charged) 4K30P: Approximately 55 minutes, Full HD 60P: Approximately 1 hour 20 minutes *Varies depending on shooting environment and conditions. |
| Power Supply | USB charging/power supply *Type-C 5V/1.5A or higher |
| Recording Media | microSD/microSDHC/microSDXC memory card *UHS-I card compatible |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A simple and convenient yet professional pocket-sized Vlog camera.
[Pocket size that you can take out quickly and take pictures quickly]
Ultra-lightweight body weighing only 211g. The operation buttons are located in the center, making it easy to operate with either hand. The shooting style is like a smartphone, so it doesn't stand out even in the city. Because it is a vertical style, you can hold it firmly with one hand when shooting, and enjoy stable video shooting for long periods of time.
[Equipped with a high-quality 1.0-type sensor and a large-diameter microphone with high sound quality]
Clear video quality with little noise. Equipped with 4K 30P, FHD60P/30P 1.0-type CMOS sensor. Equipped with a large-diameter microphone despite its compact body. Clear recording is possible with just the built-in microphone that collects sound in all directions.
[New UI design that you can master as you play]
The operation buttons have been made as simple as possible. You can operate the main functions with one thumb while holding the camera in one hand. The touch buttons in the monitor are also easy to operate by being laid out below the screen, and shooting settings can be accessed quickly from the Q SET button.
[Wide-angle 19mm equivalent* lens ideal for selfies]
Despite its wide angle, it achieves natural depiction with minimal distortion, allowing you to take long selfies in a comfortable position without having to stretch your arms out.
*When shooting video (35mm equivalent). When shooting still images (35mm equivalent), the equivalent is 18mm.
[The built-in stand allows you to take pictures freely without having to carry a tripod]
[Customize the functions you want to use for the multi-access button]
[Comprehensive video functions]
- Equipped with a beauty mode that smoothes out the skin *1 *2 *3.
You can choose from five levels of skin-beautifying effect, and the natural finish makes blemishes and pores less noticeable.
- Equipped with 14 different color filters to choose from depending on the scene or your preference*4.
We have filters to choose from for a variety of scenes, such as scenes with shadows, landscapes with the sky, and food.
*1 The maximum shooting time for 4K30P in beauty video mode is 5 minutes.
*2 When shooting in 4K30P in a humid location, condensation may occur inside the camera lens.
*3 Increasing the skin beautification effect will reduce the resolution of areas adjacent to the skin, such as eyelashes and hair.
*4 Gradations may not be reproduced smoothly and noise may occur.
[Supports live streaming function via dedicated app]
Supports the live streaming function of the dedicated app "Camera Connect." You can start streaming immediately.
*Memory card and power adapter are not included.
*Please use the latest version of the dedicated app.
*Live streaming on live streaming platforms may be changed, suspended, or terminated without notice. Please check with the live streaming platform for the latest requirements.
[Pocket size that you can take out quickly and take pictures quickly]
Ultra-lightweight body weighing only 211g. The operation buttons are located in the center, making it easy to operate with either hand. The shooting style is like a smartphone, so it doesn't stand out even in the city. Because it is a vertical style, you can hold it firmly with one hand when shooting, and enjoy stable video shooting for long periods of time.
[Equipped with a high-quality 1.0-type sensor and a large-diameter microphone with high sound quality]
Clear video quality with little noise. Equipped with 4K 30P, FHD60P/30P 1.0-type CMOS sensor. Equipped with a large-diameter microphone despite its compact body. Clear recording is possible with just the built-in microphone that collects sound in all directions.
[New UI design that you can master as you play]
The operation buttons have been made as simple as possible. You can operate the main functions with one thumb while holding the camera in one hand. The touch buttons in the monitor are also easy to operate by being laid out below the screen, and shooting settings can be accessed quickly from the Q SET button.
[Wide-angle 19mm equivalent* lens ideal for selfies]
Despite its wide angle, it achieves natural depiction with minimal distortion, allowing you to take long selfies in a comfortable position without having to stretch your arms out.
*When shooting video (35mm equivalent). When shooting still images (35mm equivalent), the equivalent is 18mm.
[The built-in stand allows you to take pictures freely without having to carry a tripod]
[Customize the functions you want to use for the multi-access button]
[Comprehensive video functions]
- Equipped with a beauty mode that smoothes out the skin *1 *2 *3.
You can choose from five levels of skin-beautifying effect, and the natural finish makes blemishes and pores less noticeable.
- Equipped with 14 different color filters to choose from depending on the scene or your preference*4.
We have filters to choose from for a variety of scenes, such as scenes with shadows, landscapes with the sky, and food.
*1 The maximum shooting time for 4K30P in beauty video mode is 5 minutes.
*2 When shooting in 4K30P in a humid location, condensation may occur inside the camera lens.
*3 Increasing the skin beautification effect will reduce the resolution of areas adjacent to the skin, such as eyelashes and hair.
*4 Gradations may not be reproduced smoothly and noise may occur.
[Supports live streaming function via dedicated app]
Supports the live streaming function of the dedicated app "Camera Connect." You can start streaming immediately.
*Memory card and power adapter are not included.
*Please use the latest version of the dedicated app.
*Live streaming on live streaming platforms may be changed, suspended, or terminated without notice. Please check with the live streaming platform for the latest requirements.
Feature
Specification[Maximum tray loading capacity (including curl amount)] Approximately 20 sheets (64 g / m 2 paper), loading height 3 mm or less (including curl), and originals exceeding 297 mm are recommended to be fed as a single sheet, [Dropout color ] Switch to red, green, blue / red emphasis mode
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
