KOKUYO Tubes File (Eco Twin R) (A4 Vertical Type)

Sebelum PPN:
Rp689.900 - Rp789.900
Spesifikasi
Height (mm)307
Open and closeDouble door
SizeA4S
TypeVertical type
Width (mm)246

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a recyclable tube file designed to be reused rather than thrown away. The binding is double-sided, so you can insert and remove documents from either side, so you can file new information from one side and discard old information from the other side. The sturdy structure allows you to place it on a shelf without any problems, allowing you to store paper documents without damaging them. Larger capacity means more opportunities to open and close files, but Eco Twin R is built with an emphasis on practicality. It's a good size, not too thick or thin, making it convenient to carry.
For organizing general documents, technical materials, company regulations, etc. The left and right double doors allow for smooth storage of large amounts of documents. Can be classified by the color of the square mark. The binding tool and cover can be separated and disposed of.
* The number of files that can be stored is calculated using PPC paper 64g / m 2 and 10 sheets per 1mm of storage size. Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a guide.

Ulasan Produk

Tidak ada ulasan